ARLINGTON F101H Outlet Box, 3.72 x 2.28 Inch Size, 25Pk, Plastic | BK3DBQ

ARLINGTON INDUSTRIES F101H Outlet Box, 3.72 x 2.28 Inch Size, 25Pk, Plastic

Item: BK3DBQ Model: F101H
Limited Availability
€5.56 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Box
ColorBlack
Cubic Inches22 cu. in.
Height3 18/25"
MaterialPlastic
Trade Size1 Gang
Volume22 cu. in.
Width2 7/25"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.45
Ship width (cm)5.79

Product Variants

ProductModelHeightTrade SizeCubic InchesVolumeColorMaterialPrice
ARLINGTON F101 Outlet Box, 2.28 x 3.74 Inch Size, 50Pk, Plastic | BK3DBN F1012 7/25"1 Gang22 cu. in.22 cu. in.BlackPlastic€5.00
ARLINGTON F103 Outlet Box, 5.93 x 3.74 Inch Size, 25Pk, Plastic | BK3DBT F1035.93"3-Gang61.2 cu. in.61.2 cu. in.BlackPlastic€10.61
ARLINGTON F102D Outlet Box, 0.233 x 3.56 Inch Size, 25Pk, Plastic | BK3DBV F102D0.233"Divider--BlackPlastic€1.52
ARLINGTON F102 Outlet Box, 4.11 x 3.74 Inch Size, 25Pk, Plastic | BK3DBW F1024.11"2 Gang42.1 cu. in.42.1 cu. in.BlackPlastic€7.58
ARLINGTON F104 Outlet Box, 7.74 x 3.74 Inch Size, 10Pk, Plastic | BK3DCE F1047.74"4-Gang80.5 cu. in.80.5 cu. in.BlackPlastic€17.69
ARLINGTON F101HGC Outlet Box, 3.72 x 2.28 Inch Size, 50Pk, Plastic | CD6XDQ F101HGC3 18/25"1 Gang--BlackPlastic-
RFQ
ARLINGTON F101GC Outlet Box, 2.28 x 3.74 Inch Size, 50Pk, Plastic | CD6XDR F101GC2 7/25"1 Gang--BlackPlastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES F101H Outlet Box, 3.72 x 2.28 Inch Size, 25Pk, Plastic
€5.56 /unit