Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 314-6260 Solid 1-1/2 Inch Outer Diameter 9/16-12NC | AH9YMB 45T688

WESTWARD 314-6260 Solid 1-1/2 Inch Outer Diameter 9/16-12NC

Item: AH9YMB Model: 314-6260Cross Ref: 45T688
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid 1-1/2" O.D., 9/16-12NC
Fits BrandWestward
Die TypeSolid
For Tool TypeRound Adjustable Dies
Outside Dia.1 1/2"
Thread Size9/16"-12
Thread TypeUNC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 314-6260 Solid 1-1/2 Inch Outer Diameter 9/16-12NC
€17.61 /unit