ARLINGTON INDUSTRIES DWYH0810 Braided Support Wire, 1.2 x 0.4 Inch Size

Item: BK3DAB Model: DWYH0810
Limited Availability
€13.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
ColorSilver
Height1 1/5"
Load Rating100 lbs.
Width2/5"
Wire Length10 ft.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.05
Ship width (cm)1.02

Product Variants

ProductModelHeightWire LengthColorLoad RatingPrice
ARLINGTON BW580 Braided Support Wire, 500 Feet wire Length | BK3CPP BW580-500 ft.--€138.12
ARLINGTON BW562 Braided Support Wire, 500 Feet wire Length | BK3CPY BW562-500 ft.--€116.32
ARLINGTON DWB0805 Braided Support Wire, 1.2 x 0.4 Inch Size | BK3CZD DWB08051 1/5"5 ft.Silver100 lbs.€8.54
ARLINGTON DWB0820 Braided Support Wire, 1.2 x 0.4 Inch Size | BK3CZE DWB08201 1/5"20 ft.Silver100 lbs.€12.16
ARLINGTON DWB0812 Braided Support Wire, 1.2 x 0.4 Inch Size | BK3CZF DWB08121 1/5"10 ft.Silver100 lbs.€8.91
ARLINGTON DWB0830 Braided Support Wire, 1.2 x 0.4 Inch Size | BK3CZG DWB08301 1/5"30 ft.Silver100 lbs.€15.44
ARLINGTON DWH0810 Braided Support Wire, 1.2 x 0.4 Inch Size | BK3CZH DWH08101 1/5"-Silver-€10.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES DWYH0810 Braided Support Wire, 1.2 x 0.4 Inch Size
€13.08 /unit