ARLINGTON D33 D Ring, 3.768 x 6.117 Inch Size, 100Pk | BK3CTK

ARLINGTON INDUSTRIES D33 D Ring, 3.768 x 6.117 Inch Size, 100Pk

Item: BK3CTK Model: D33
Limited Availability
€2.94 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemD-Ring
ColorBlack
Height3.768"
Trade Size3 1/4" x 3 1/4"
Width6.117"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)9.58
Ship width (cm)15.54

Product Variants

ProductModelHeightTrade SizeColorPrice
ARLINGTON D22 D Ring, 2.756 x 4.867 Inch Size, 100Pk | BK3CTG D222.756"2 1/4" x 2"Black€2.69
ARLINGTON D35 D Ring, 3.73 x 8.268 Inch Size, 100Pk | BK3CTP D353.73"3 1/4" x 5"Black€3.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES D33 D Ring, 3.768 x 6.117 Inch Size, 100Pk
€2.94 /unit