ARLINGTON 4200 Connector, Twin Screw, 1.2 x 0.9 Inch Size, 25Pk, Zinc | BK3BWT

ARLINGTON INDUSTRIES 4200 Connector, Twin Screw, 1.2 x 0.9 Inch Size, 25Pk, Zinc

Item: BK3BWT Model: 4200
Limited Availability
€5.16 /unit
This product can only be shipped in multiples of 25
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height1 1/5"
MaterialZinc
Trade Size1/4"
Width0.9"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.05
Ship width (cm)2.29

Product Variants

ProductModelTrade SizeHeightColorPrice
ARLINGTON 4204A Connector, Twin Screw, 1.783 x 1.885 Inch Size, 5Pk, Zinc | BK3BWQ 4204A1 1/4"1.783"-€13.82
ARLINGTON 4201 Connector, Twin Screw, 1.535 x 1.139 Inch Size, 25Pk, Zinc | BK3BWU 42011/2"1.535"Silver€3.84
ARLINGTON 4203 Connector, Twin Screw, 1.726 x 1.605 Inch Size, 10Pk, Zinc | BK3BWV 42031"1.726"Silver€7.50
ARLINGTON 4201A Connector, Twin Screw, 1.535 x 1.139 Inch Size, 25Pk, Zinc | BK3BWW 4201A1/2"1.535"-€4.22
ARLINGTON 4202A Connector, Twin Screw, 1.528 x 1.276 Inch Size, 20Pk, Zinc | BK3BWY 4202A3/4"1.528"-€5.24
ARLINGTON 4204 Connector, Twin Screw, 1.783 x 1.885 Inch Size, 5Pk, Zinc | BK3BWZ 42041 1/4"1.783"Silver€12.78
ARLINGTON 4203A Connector, Twin Screw, 1.726 x 1.605 Inch Size, 10Pk, Zinc | BK3BXA 4203A1"1.726"-€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 4200 Connector, Twin Screw, 1.2 x 0.9 Inch Size, 25Pk, Zinc
€5.16 /unit