Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 75-040132006 Sanding Belt, 4 Inch W X 132 Inch L, Ceramic, 80 Grit, Y Wt Cloth Backing, Predator Ambush | CN8QRQ

ARC ABRASIVES 75-040132006 Sanding Belt, 4 Inch Width X 132 Inch Length, Ceramic, 80 Grit, Y Wt Cloth Backing, Predator Ambush

Item: CN8QRQ Model: 75-040132006Cross Ref: 804C18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
Coating CoverageClosed
Flexibility TypeRegular
GradeMedium
Grit80
Length132"
Mfr. SeriesPREDATOR AMBUSH
Resistance PropertiesHeat
Width4"
Abrasive GradeMedium
Belt Length132"
Belt Width4"

Shipping Info:

Ship weight (kg) 5.31

Product Variants

ProductModelGritBacking MaterialResistance PropertiesFlexibility TypeAbrasive TypeAbrasive MaterialBacking WeightCoating CoveragePrice
ARC ABRASIVES 69578-2 Aluminum Oxide Belt | CN8PVF 69578-2--------€20.00
ARC ABRASIVES 70885 Belt Ao/X Gp 4 X 132 60 | CN8PVN 70885--------€18.67
ARC ABRASIVES 70886 Belt Ao/X Gp 4 X 132 80 | CN8PVP 70886--------€17.76
ARC ABRASIVES 71-040168008 Belt Predator 4 X 168 120 | CN8PVX 71-040168008--------€39.60
ARC ABRASIVES 69575-2 Aluminum Oxide Belt | CN8PXD 69575-2--------€21.31
ARC ABRASIVES 75-020132008 Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 120 Grit, Y Wt Cloth Backing, 120 | CN8QNG 75-020132008120ClothHeatRegularCoatedCeramicYClosed€25.84
ARC ABRASIVES 71-020132008 Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 120 Grit, Y Wt Polyester Backing, Predator | CN8QNH 71-020132008120PolyesterWaterSingleCoatedCeramicYClosed€20.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 75-040132006 Sanding Belt, 4 Inch Width X 132 Inch Length, Ceramic, 80 Grit, Y Wt Cloth Backing, Predator Ambush
€63.19 /unit