Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 75-035015506 Sanding Belt, 3 1/2 Inch W X 15 1/2 Inch L, 80 Grit, Y Wt Cloth Backing, Ceramic, 80 | CN8QPV

ARC ABRASIVES 75-035015506 Sanding Belt, 3 1/2 Inch Width X 15 1/2 Inch Length, 80 Grit, Y Wt Cloth Backing, Ceramic

Item: CN8QPV Model: 75-035015506Cross Ref: 804C48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
Coating CoverageClosed
Flexibility TypeRegular
GradeMedium
Grit80
Length15 1/2"
Mfr. SeriesPREDATOR AMBUSH
Resistance PropertiesHeat
Width3 1/2"
Abrasive GradeMedium
Belt Length15 1/2"
Belt Width3 1/2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritResistance PropertiesColorFlexibility TypeBacking WeightPrice
ARC ABRASIVES 6403501551 Surface-Conditioning Belt, 3 1/2 Inch W X 15 1/2 Inch L, Coarse, Nylon Backing, Z-Web | CN8PWL 6403501551Non WovenAluminum OxideNylon-StretchBrown--€16.38
ARC ABRASIVES 6403501552 Surface-Conditioning Belt, 3 1/2 Inch W X 15 1/2 Inch L, Medium, Nylon Backing, Z-Web | CN8PWM 6403501552Non WovenAluminum OxideNylon-StretchMaroon--€25.96
ARC ABRASIVES 6403501553 Surface-Conditioning Belt, 3 1/2 Inch W X 15 1/2 Inch L, Very Fine, Nylon Backing, Z-Web | CN8PWN 6403501553Non WovenAluminum OxideNylon-StretchBlue--€16.53
ARC ABRASIVES 75-035015508 Sanding Belt, 3 1/2 Inch W X 15 1/2 Inch L, 120 Grit, Y Wt Cloth Backing, Ceramic, 120 | CN8QPN 75-035015508CoatedCeramicCloth120Heat-RegularY€13.77
ARC ABRASIVES 75-035015502 Sanding Belt, 3 1/2 Inch W X 15 1/2 Inch L, 36 Grit, Y Wt Cloth Backing, Ceramic, 36 | CN8QPP 75-035015502CoatedCeramicCloth36Heat-RegularY€17.61
ARC ABRASIVES 71-035015502 Sanding Belt, 3 1/2 Inch W X 15 1/2 Inch L, 36 Grit, Y Wt Polyester Backing, Ceramic, 36 | CN8QPQ 71-035015502CoatedCeramicPolyester36WaterYellowSingleY€10.77
ARC ABRASIVES 71-035015503 Sanding Belt, 3 1/2 Inch W X 15 1/2 Inch L, 40 Grit, Y Wt Polyester Backing, Ceramic, 40 | CN8QPR 71-035015503CoatedCeramicPolyester40WaterYellowSingleY€9.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 75-035015506 Sanding Belt, 3 1/2 Inch Width X 15 1/2 Inch Length, 80 Grit, Y Wt Cloth Backing, Ceramic
€13.24 /unit