Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 75-007018005 Sanding Belt, 3/4 Inch W X 18 Inch L, Ceramic, 60 Grit, Y Wt Cloth Backing | CN8QQK

ARC ABRASIVES 75-007018005 Sanding Belt, 3/4 Inch Width X 18 Inch Length, Ceramic, 60 Grit, Y Wt Cloth Backing

Item: CN8QQK Model: 75-007018005Cross Ref: 804C96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Backing WeightY
GradeCoarse
Abrasive GradeCoarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth
Belt Length18"
Belt Width3/4"
Coating CoverageClosed
Flexibility TypeRegular
Grit60
Resistance PropertiesHeat
SeriesPredator Ambush

Shipping Info:

Ship weight (kg) 0.153

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritResistance PropertiesBacking WeightColorFlexibility TypePkg. Qty.Price
ARC ABRASIVES 640150303 Belt 1-1/2 X 30 Size | CN8PVH 640150303--------1€23.54
ARC ABRASIVES 70081307 Belt Ao/X Gp 1/2 X 13 100 | CN8PVK 70081307--------1€1.40
ARC ABRASIVES 70129PM Belt Ao/Y Prem 3/4 X 20-1/2 60 | CN8PVU 70129PM--------1€2.01
ARC ABRASIVES 71-010042008 Belt Predator 1 X 42 120 | CN8PVW 71-010042008--------1€3.50
ARC ABRASIVES 630050182 Surface-Conditioning Belt, 1/2 Inch W X 18 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWA 630050182Non WovenAluminum OxideNylon-Load-Maroon-1€4.30
ARC ABRASIVES 630050183 Surface-Conditioning Belt, 1/2 Inch W X 18 Inch L, Aluminum Oxide, Very Fine, Z-Web | CN8PWB 630050183Non WovenAluminum OxideNylon-Load-Blue-1€4.97
ARC ABRASIVES 630050242 Surface-Conditioning Belt, 1/2 Inch W X 24 Inch L, Aluminum Oxide, Medium, Nylon Backing | CN8PWC 630050242Non WovenAluminum OxideNylon-Load-Maroon-1€4.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 75-007018005 Sanding Belt, 3/4 Inch Width X 18 Inch Length, Ceramic, 60 Grit, Y Wt Cloth Backing
€6.66 /unit