Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-36205K Quick-Change Sanding Disc, Tr, 2 Inch Dia, Ceramic, 60 Grit, Y Wt Fiber, 100 PK | CN8PYV

ARC ABRASIVES 71-36205K Quick-Change Sanding Disc, Tr, 2 Inch Dia, Ceramic, 60 Grit, Y Wt Fiber, 100 PK

Item: CN8PYV Model: 71-36205KCross Ref: 16Y818
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€110.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive MaterialCeramic
Backing MaterialFiber
Backing WeightY
Coating CoverageClosed
ColorGray
Diameter2"
GradeCoarse
Grit60
Max. Operating Speed30000 RPM
Mfr. SeriesPredator Series
Quick Change SystemTR
Abrasive GradeCoarse

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelQuick Change SystemDiameterAbrasive MaterialMax. Operating SpeedCoating CoveragePkg. Qty.Price
ARC ABRASIVES 31455K Quick-Change Sanding Disc, 2 Inch Dia, Aluminum Oxide, 100 Grit, Cloth, 100 PK | CN8PYD 31455KTS2"Aluminum Oxide30000 RPMClosed100€77.61
ARC ABRASIVES 31456K Quick-Change Sanding Disc, 2 Inch Dia, Aluminum Oxide, 120 Grit, Cloth, 100 PK | CN8PYE 31456KTS2"Aluminum Oxide30000 RPMClosed100€76.03
ARC ABRASIVES 31450K Quick-Change Sanding Disc, 2 Inch Dia, Aluminum Oxide, 36 Grit, Cloth, 100 PK | CN8PYF 31450KTS2"Aluminum Oxide30000 RPMClosed100€94.06
ARC ABRASIVES 31453K Quick-Change Sanding Disc, 2 Inch Dia, Aluminum Oxide, 60 Grit, Cloth, 100 PK | CN8PYG 31453KTS2"Aluminum Oxide30000 RPMClosed100€80.53
ARC ABRASIVES 31454K Quick-Change Sanding Disc, 2 Inch Dia, Aluminum Oxide, 80 Grit, Cloth, 100 PK | CN8PYH 31454KTS2"Aluminum Oxide30000 RPMClosed100€76.03
ARC ABRASIVES 75-31656 Quick-Change Sanding Disc, 2 Inch Dia, Ceramic, 120 Grit, Cloth, Ambush | CN8PYJ 75-31656TR2"Ceramic25000 RPMClosed1€1.65
ARC ABRASIVES 75-31650 Quick-Change Sanding Disc, 2 Inch Dia, Ceramic, 36 Grit, Cloth, Ambush | CN8PYK 75-31650TR2"Ceramic25000 RPMClosed1€2.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-36205K Quick-Change Sanding Disc, Tr, 2 Inch Dia, Ceramic, 60 Grit, Y Wt Fiber, 100 PK
€110.61 /unit