Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 71-10813FXLW Flap Disc, Type 29, 4 1/2 Inch x 5/8 11, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QDC

ARC ABRASIVES 71-10813FXLW Flap Disc, Type 29, 4 1/2 Inch x 5/8 11, Ceramic, 36 Grit, Fiberglass Bk, Std Density

Item: CN8QDC Model: 71-10813FXLWCross Ref: 45GF85
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Arbor Hole TypeThreaded
Backing Plate MaterialFiberglass
Coating CoverageClosed
ColorYellow
Density RatingStandard
Disc Dia.4 1/2"
Disc TypeType 29
FeaturesLonger Abrasive Flapsperformance Coated
Grit36
Max. Operating Speed13300 RPM
Mfr. SeriesPredator FXLW Series
Diameter4 1/2"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradeDisc TypeArbor Hole TypeGritMax. Operating SpeedBacking Plate MaterialAbrasive MaterialAbrasive TypePkg. Qty.Price
ARC ABRASIVES 75-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBH 75-10827FFMediumType 27Unthreaded12013300 RPMFiberglassCeramicCoated1€14.37
ARC ABRASIVES 71-10827FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 120 Grit, Fiberglass Bk, Std Density | CN8QBJ 71-10827FFMediumType 27Unthreaded12012150 RPMFiberglassCeramicCoated1€14.18
ARC ABRASIVES 10673213 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Apex | CN8QBK 10673213Extra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 75-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBL 75-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.67
ARC ABRASIVES 71-10823FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CN8QBM 71-10823FFExtra CoarseType 27Unthreaded3613300 RPMFiberglassCeramicCoated1€13.49
ARC ABRASIVES 10673214 Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Apex | CN8QBN 10673214CoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€11.45
ARC ABRASIVES 71-10824FF Flap Disc, Type 27, 4 1/2 Inch x 7/8 Inch, Ceramic, 40 Grit, Fiberglass Bk, Std Density | CN8QBP 71-10824FFCoarseType 27Unthreaded4013300 RPMFiberglassCeramicCoated1€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 71-10813FXLW Flap Disc, Type 29, 4 1/2 Inch x 5/8 11, Ceramic, 36 Grit, Fiberglass Bk, Std Density