Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN22N034G Pressure Switch 160 to 200psi | AG9DNK 19NA81

SPEEDAIRE PN22N034G Pressure Switch 160 to 200psi

Item: AG9DNK Model: PN22N034GCross Ref: 19NA81
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch,160 to 200 Psi
Compatible With BrandSpeedaire
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With Grainger Part Number2MLW4, 2MLW5
Product TypePressure Switch

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN22N034G Pressure Switch 160 to 200psi
€46.65 /unit