Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 59263-1 Surface-Conditioning Disc, Ts, 3 Inch Dia, Aluminum Oxide, Ultra Fine, Zk | CN8QAB

ARC ABRASIVES 59263-1 Surface-Conditioning Disc, Ts, 3 Inch Dia, Aluminum Oxide, Ultra Fine, Zk

Item: CN8QAB Model: 59263-1Cross Ref: 1PJN2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorBlue
Diameter3"
GradeUltra Fine
Max. Operating Speed20000 RPM
Mfr. SeriesZK Series
Quick Change SystemTS
Maximum Operating Speed20000 RPM
Quick-change SystemTS
SeriesZK Series

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelQuick Change SystemDiameterAbrasive MaterialMax. Operating SpeedPkg. Qty.Price
ARC ABRASIVES 59321CM Surface-Conditioning Disc, Tr, 1 1/2 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZM 59321CMTR1 1/2"Aluminum Oxide30000 RPM1€1.11
ARC ABRASIVES 59341CM Surface-Conditioning Disc, Tr, 2 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZN 59341CMTR2"Aluminum Oxide30000 RPM1€1.22
ARC ABRASIVES 59344LS Surface-Conditioning Disc, Tr, 2 Inch Dia, Silicon Carbide, Ultra Fine, Zk | CN8PZP 59344LSTR2"Silicon Carbide30000 RPM1€1.23
ARC ABRASIVES 59361 Surface-Conditioning Disc, TR, 3 Inch Dia, Aluminum Oxide, Coarse, ZK | CN8PZQ 59361TR3"Aluminum Oxide20000 RPM1€2.35
ARC ABRASIVES 59361CM Surface-Conditioning Disc, Tr, 3 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZR 59361CMTR3"Aluminum Oxide20000 RPM1€2.29
ARC ABRASIVES 59363 Surface-Conditioning Disc, TR, 3 Inch Dia, Aluminum Oxide, Very Fine, ZK | CN8PZT 59363TR3"Aluminum Oxide20000 RPM1€2.35
ARC ABRASIVES 59364-1 Surface-Conditioning Disc, Tr, 3 Inch Dia, Silicon Carbide, Ultra Fine, Zk | CN8PZU 59364-1TR3"Silicon Carbide20000 RPM1€2.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 59263-1 Surface-Conditioning Disc, Ts, 3 Inch Dia, Aluminum Oxide, Ultra Fine, Zk
€2.73 /unit