Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 59341CM Surface-Conditioning Disc, Tr, 2 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZN

ARC ABRASIVES 59341CM Surface-Conditioning Disc, Tr, 2 Inch Dia, Aluminum Oxide, Coarse, Zk

Item: CN8PZN Model: 59341CMCross Ref: 1PJP2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorBrown
Diameter2"
GradeCoarse
Max. Operating Speed30000 RPM
Mfr. SeriesZK Series
Quick Change SystemTR
Quick-change SystemTR

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelQuick Change SystemDiameterAbrasive MaterialMax. Operating SpeedPkg. Qty.Price
ARC ABRASIVES 59321CM Surface-Conditioning Disc, Tr, 1 1/2 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZM 59321CMTR1 1/2"Aluminum Oxide30000 RPM1€1.11
ARC ABRASIVES 59344LS Surface-Conditioning Disc, Tr, 2 Inch Dia, Silicon Carbide, Ultra Fine, Zk | CN8PZP 59344LSTR2"Silicon Carbide30000 RPM1€1.23
ARC ABRASIVES 59361 Surface-Conditioning Disc, TR, 3 Inch Dia, Aluminum Oxide, Coarse, ZK | CN8PZQ 59361TR3"Aluminum Oxide20000 RPM1€2.35
ARC ABRASIVES 59361CM Surface-Conditioning Disc, Tr, 3 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZR 59361CMTR3"Aluminum Oxide20000 RPM1€2.29
ARC ABRASIVES 59363 Surface-Conditioning Disc, TR, 3 Inch Dia, Aluminum Oxide, Very Fine, ZK | CN8PZT 59363TR3"Aluminum Oxide20000 RPM1€2.35
ARC ABRASIVES 59364-1 Surface-Conditioning Disc, Tr, 3 Inch Dia, Silicon Carbide, Ultra Fine, Zk | CN8PZU 59364-1TR3"Silicon Carbide20000 RPM1€2.45
ARC ABRASIVES 59381CM Surface-Conditioning Disc, Tr, 4 Inch Dia, Aluminum Oxide, Coarse, Zk | CN8PZV 59381CMTR4"Aluminum Oxide10000 RPM1€4.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 59341CM Surface-Conditioning Disc, Tr, 2 Inch Dia, Aluminum Oxide, Coarse, Zk
€1.42 /unit