Flat Shipping

Flat Shipping at €24.99 + VAT

ARC ABRASIVES 30513ZA Sanding Disc, 12 Inch Dia, Non- Vacuum, Zirconia Alumina, 60 Grit, X Wt Cloth, Za | CN8QHG

ARC ABRASIVES 30513ZA Sanding Disc, 12 Inch Dia, Non- Vacuum, Zirconia Alumina, 60 Grit, X Wt Cloth, Za

Item: CN8QHG Model: 30513ZACross Ref: 1GLJ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Backing MaterialCloth
Backing WeightX
Coating CoverageClosed
ColorGreen
Diameter12"
Grit60.0
Mfr. SeriesZA Series
Product TypePSA Disc
SeriesZA Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeGritBacking MaterialCoating CoveragePkg. Qty.Price
ARC ABRASIVES 311614 Psa Spectra Disc Roll-100 6 320 | CN8PYC 311614------1€53.45
ARC ABRASIVES 71-30474 Sanding Disc | CN8QGQ 71-30474------1€7.06
ARC ABRASIVES 71-30558 Sanding Disc | CN8QGR 71-30558------1€57.82
ARC ABRASIVES 30513-2 Sanding Disc | CN8QGU 30513-2------1€7.83
ARC ABRASIVES 30504T Sanding Disc, 10 Inch Dia, Non- Vacuum, Aluminum Oxide, 120 Grit, X Wt Cloth, Ao | CN8QGW 30504T10"Aluminum OxideMedium120.0ClothClosed1€4.03
ARC ABRASIVES 30499 Sanding Disc, 10 Inch Dia, Non- Vacuum, Aluminum Oxide, 40 Grit, X Wt Cloth, Ao | CN8QGX 3049910"Aluminum OxideCoarse40.0ClothClosed1€4.87
ARC ABRASIVES 30501T Sanding Disc, 10 Inch Dia, Non- Vacuum, Aluminum Oxide, 60 Grit, X Wt Cloth, Ao | CN8QGY 30501T10"Aluminum OxideCoarse60.0ClothClosed1€4.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARC ABRASIVES 30513ZA Sanding Disc, 12 Inch Dia, Non- Vacuum, Zirconia Alumina, 60 Grit, X Wt Cloth, Za
€9.28 /unit