Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZUSA-MCP-37 Polyurethane Sheet, Deformation-Resistant, 3/8 Inch Thick, Black, Open Cell, Plain | CN2RFX 40-15375-12X12 / 13C443

APPROVED VENDOR ZUSA-MCP-37 40-15375-12X12 Polyurethane Sheet, Deformation-Resistant, 3/8 Inch Thick, Black, Open Cell, Plain

Item: CN2RFX Model: ZUSA-MCP-37Cross Ref: 744A40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Abrasion ResistanceExcellent
Cell TypeOpen Cell
Chemical ResistanceFair
ColorBlack
Density10 lbs.-cu. ft.
Firmness @ 25% Deflection6 psi
Foam ShapeSheet
Length12"
MaterialPolyurethane
Max. Temp.225°F
Min. Temp.-40°F
Oil ResistanceFair
Tensile Strength40 psi
Tensile Strength Rating50 psi
TextureSmooth
Thickness3/8"
Water ResistanceGood
Weather ResistanceFair
Width12"
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelThicknessMaterialColorTensile StrengthDensityFirmness @ 25% DeflectionAbrasion ResistanceChemical ResistancePrice
APPROVED VENDOR ZUSA-MCP-35 Polyurethane Sheet, Deformation-Resistant, 3/16 Inch Thick, Black, Open Cell, Plain | CN2RFU 40-15188-12X12 / 12M712 ZUSA-MCP-350.188"PolyurethaneBlack40 psi10 lbs.-cu. ft.6 psiExcellentFair€20.21
APPROVED VENDOR ZUSA-MCP-45 Polyurethane Sheet, Deformation-Resistant, 3/16 Inch Thick, Black, Open Cell, Smooth | CN2RFV 40-15188-12X12P / 12M715 ZUSA-MCP-450.188"PolyurethaneBlack40 psi10 lbs.-cu. ft.6 psiExcellentFair€23.51
APPROVED VENDOR ZUSA-MCP-46 Polyurethane Sheet, Deformation-Resistant, 1/4 Inch Thick, Black, Open Cell, Smooth | CN2RFW 40-15250-12X12P / 13C440 ZUSA-MCP-461/4"PolyurethaneBlack40 psi10 lbs.-cu. ft.6 psiExcellentFair€29.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZUSA-MCP-37 40-15375-12X12 Polyurethane Sheet, Deformation-Resistant, 3/8 Inch Thick, Black, Open Cell, Plain
€34.48 /unit