Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0252-AL28 Standoff Cap Round Aluminium 1 D x 7/16 - Pack Of 2 | AE3AQL 5AGR9

APPROVED VENDOR ZA0252-AL28 Round Standoff Cap, 5/16 In - 18 Thread Size, Alu, 1 In Dia., Clear Anodized, 2 Pk

Item: AE3AQL Model: ZA0252-AL28Cross Ref: 5AGR9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff Cap
Bushing Dia.7/16"
Dia. Tolerance-0.025" to 0"
Diameter1"
FinishClear Anodized
Height Tolerance-0.01" to +0.01"
MaterialAluminum
ShapeRound Spacer
System Of MeasurementImperial
Thread Length1/2"
Thread Size5/16"-18
Cap Head Diameter1"
Outside Diameter Tolerance+0.000/-0.025"
Standoff MaterialAluminum
Standoff TypeStandoff Cap
Stud Thread Length1/2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)5.08
HS code7616995090
Country of OriginUS

Product Details:

    • Height Tolerance (+/-0.010")

Product Variants

ProductModelThread SizeThread LengthBushing Dia.ShapeDia. ToleranceHeight ToleranceMaterialFinishPkg. Qty.Price
APPROVED VENDOR ZA0240-AL28 Standoff Cap Round Aluminium 3/8 D x 1/4 - Pack Of 2 | AE3AQC 5AGR1 ZA0240-AL28#10-241/2"1/4"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€19.33
APPROVED VENDOR ZA0241-AL28 Standoff Cap Round Aluminium 3/8 D x 3/8 - Pack Of 2 | AE3AQD 5AGR2 ZA0241-AL28#10-241"3/8"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€22.70
APPROVED VENDOR ZA0243-AL28 Standoff Cap Round Aluminium 1/2 D x 7/16 - Pack Of 2 | AE3AQE 5AGR3 ZA0243-AL281/4"-201/2"7/16"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€23.99
APPROVED VENDOR ZA0244-AL28 Standoff Cap Round Aluminium 1/2 D x 1/2 - Pack Of 2 | AE3AQF 5AGR4 ZA0244-AL281/4"-201 1/2"1/2"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€29.28
APPROVED VENDOR ZA0246-AL28 Standoff Cap Round Aluminium 5/8 D x 7/16 - Pack Of 2 | AE3AQG 5AGR5 ZA0246-AL285/16"-181/2"7/16"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€32.66
APPROVED VENDOR ZA0247-AL28 Standoff Cap Round Aluminium 5/8 D x 1/2 - Pack Of 2 | AE3AQH 5AGR6 ZA0247-AL285/16"-181 1/2"1/2"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€37.60
APPROVED VENDOR ZA0249-AL28 Standoff Cap Round Aluminium 3/4 D x 7/16 - Pack Of 2 | AE3AQJ 5AGR7 ZA0249-AL285/16"-181/2"7/16"Round Spacer-0.025" to 0"-0.01" to +0.01"AluminumClear Anodized2€35.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0252-AL28 Round Standoff Cap, 5/16 In - 18 Thread Size, Alu, 1 In Dia., Clear Anodized, 2 Pk
€34.62 /pack