Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0216-SS32D Standoff Round 18-8 5/16-18 x 4 - Pack Of 2 | AE3XMP 5GPD5

APPROVED VENDOR ZA0216-SS32D Round Standoff, 5/16 In - 18 Thread Size, SS, 4 In Lg., 1 1/4 In O.D., 2 Pk

Item: AE3XMP Model: ZA0216-SS32DCross Ref: 5GPD5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishBrushed
GradeGrade 18-8
Length4"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Outside Dia.1 1/4"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Depth3/4"
Thread Size5/16"-18
TypeFemale
Body Length4"
Body Thread Length3/4"
Includes CapNo
Outside Diameter1 1/4"
Outside Diameter Tolerance+/-0.005"
Overall Length4"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialStainless Steel
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Length3/4"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)4.06
Ship length (cm)11.43
Ship width (cm)7.62
HS code7318190000
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.GradePkg. Qty.Price
APPROVED VENDOR ZA0200-SS32 Standoff Round 18-8 5/16-18 x 1/4 - Pack Of 2 | AE3XLW 5GPA8 ZA0200-SS32Polish1/4"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€36.16
APPROVED VENDOR ZA0202-SS32 Standoff Round 18-8 5/16-18 x 1/2 - Pack Of 2 | AE3XLX 5GPA9 ZA0202-SS32Polish1/2"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€45.39
APPROVED VENDOR ZA0204-SS32 Standoff Round 18-8 5/16-18 x 3/4 - Pack Of 2 | AE3XLY 5GPC0 ZA0204-SS32Polish3/4"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€48.07
APPROVED VENDOR ZA0206-SS32 Standoff Round 18-8 5/16-18 x 1 - Pack Of 2 | AE3XLZ 5GPC1 ZA0206-SS32Polish1"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€53.82
APPROVED VENDOR ZA0208-SS32 Standoff Round Stainless Steel 5/16-18 x 1 1/4 - Pack Of 2 | AE3XMA 5GPC2 ZA0208-SS32Polish1/2"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€61.49
APPROVED VENDOR ZA0210-SS32 Standoff Round Stainless Steel 5/16-18 x 1 1/2 - Pack Of 2 | AE3XMB 5GPC3 ZA0210-SS32Polish1/2"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€64.72
APPROVED VENDOR ZA0212-SS32 Standoff Round 18-8 5/16-18 x 2 - Pack Of 2 | AE3XMC 5GPC4 ZA0212-SS32Polish3/4"5/16"-18-0.005" to +0.005"Stainless Steel1 1/4"Grade 18-82€67.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0216-SS32D Round Standoff, 5/16 In - 18 Thread Size, SS, 4 In Lg., 1 1/4 In O.D., 2 Pk
€115.52 /pack