Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0208-AL28 Standoff Round Aluminium 5/16-18 x 1 1/4 - Pack Of 2 | AE3XJH 5GNZ4

APPROVED VENDOR ZA0208-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 1 1/4 In Lg., Clear Anodized, Silver, 2 Pk

Item: AE3XJH Model: ZA0208-AL28Cross Ref: 5GNZ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishClear Anodized
Length1 1/4"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.1 1/4"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth1/2"
Thread Size5/16"-18
TypeFemale
Body Length1 1/4"
Body Thread Length1/2"
Includes CapNo
Outside Diameter1 1/4"
Outside Diameter Tolerance+/-0.005"
Overall Length1 1/4"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Length1/2"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)4.57
Ship length (cm)8.89
Ship width (cm)7.62
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0200-AL28 Standoff Round Aluminium 5/16-18 x 1/4 - Pack Of 2 | AE3XJD 5GNZ0 ZA0200-AL28Clear Anodized1/4"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€19.50
APPROVED VENDOR ZA0202-AL28 Standoff Round Aluminium 5/16-18 x 1/2 - Pack Of 2 | AE3XJE 5GNZ1 ZA0202-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€24.81
APPROVED VENDOR ZA0204-AL28 Standoff Round Aluminium 5/16-18 x 3/4 - Pack Of 2 | AE3XJF 5GNZ2 ZA0204-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€26.54
APPROVED VENDOR ZA0206-AL28 Standoff Round Aluminium 5/16-18 x 1 - Pack Of 2 | AE3XJG 5GNZ3 ZA0206-AL28Clear Anodized1"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€29.23
APPROVED VENDOR ZA0210-AL28 Standoff Round Aluminium 5/16-18 x 1 1/2 - Pack Of 2 | AE3XJJ 5GNZ5 ZA0210-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€35.01
APPROVED VENDOR ZA0212-AL28 Standoff Round Aluminium 5/16-18 x 2 - Pack Of 2 | AE3XJK 5GNZ6 ZA0212-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€37.23
APPROVED VENDOR ZA0214-AL28 Standoff Round Aluminium 5/16-18 x 3 - Pack Of 2 | AE3XJL 5GNZ7 ZA0214-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1 1/4"2€43.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0208-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 1 1/4 In Lg., Clear Anodized, Silver, 2 Pk
€33.35 /pack