Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0196-AL28 Standoff Round Aluminium 5/16-18 x 4 - Pack Of 2 | AE3XGY 5GNU4

APPROVED VENDOR ZA0196-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 4 In Lg., 1 In O.D., Clear Anodized, 2 Pk

Item: AE3XGY Model: ZA0196-AL28Cross Ref: 5GNU4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishClear Anodized
Length4"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.1"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth3/4"
Thread Size5/16"-18
TypeFemale
Body Length4"
Body Thread Length3/4"
Includes CapNo
Outside Diameter1"
Outside Diameter Tolerance+/-0.005"
Overall Length4"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Length3/4"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)3.05
Ship length (cm)10.67
Ship width (cm)5.08
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0180-AL28 Standoff Round Aluminium 5/16-18 x 1/4 - Pack Of 2 | AE3XGP 5GNT6 ZA0180-AL28Clear Anodized1/4"5/16"-18-0.005" to +0.005"Aluminum1"2€21.29
APPROVED VENDOR ZA0182-AL28 Standoff Round Aluminium 5/16-18 x 1/2 - Pack Of 2 | AE3XGQ 5GNT7 ZA0182-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1"2€21.61
APPROVED VENDOR ZA0184-AL28 Standoff Round Aluminium 5/16-18 x 3/4 - Pack Of 2 | AE3XGR 5GNT8 ZA0184-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1"2€22.97
APPROVED VENDOR ZA0186-AL28 Standoff Round Aluminium 5/16-18 x 1 - Pack Of 2 | AE3XGT 5GNT9 ZA0186-AL28Clear Anodized1"5/16"-18-0.005" to +0.005"Aluminum1"2€23.61
APPROVED VENDOR ZA0188-AL28 Standoff Round Aluminium 5/16-18 x 1 1/4 - Pack Of 2 | AE3XGU 5GNU0 ZA0188-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1"2€25.66
APPROVED VENDOR ZA0190-AL28 Standoff Round Aluminium 5/16-18 x 1 1/2 - Pack Of 2 | AE3XGV 5GNU1 ZA0190-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum1"2€26.61
APPROVED VENDOR ZA0192-AL28 Standoff Round Aluminium 5/16-18 x 2 - Pack Of 2 | AE3XGW 5GNU2 ZA0192-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum1"2€36.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0196-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 4 In Lg., 1 In O.D., Clear Anodized, 2 Pk
€48.10 /pack