Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0168-SS32D Standoff Round Stainless Steel 5/16-18 x 1 1/4 - Pack Of 2 | AE3XGJ 5GNP3

APPROVED VENDOR ZA0168-SS32D Round Standoff, 5/16 In - 18 Thread Size, SS, 1 1/4 In Lg., 3/4 In O.D., 2 Pk

Item: AE3XGJ Model: ZA0168-SS32DCross Ref: 5GNP3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishBrushed
GradeGrade 18-8
Length1 1/4"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Outside Dia.3/4"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Depth1/2"
Thread Size5/16"-18
TypeFemale
Body Length1 1/4"
Body Thread Length1/2"
Includes CapNo
Material Grade/class18-8
Outside Diameter3/4"
Outside Diameter Tolerance+/-0.005"
Overall Length1 1/4"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialStainless Steel
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Length1/2"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)5.59
HS code7318190000
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.GradePkg. Qty.Price
APPROVED VENDOR ZA0160-SS32 Standoff Round 18-8 5/16-18 x 1/4 - Pack Of 2 | AE3XFV 5GNN0 ZA0160-SS32Polish1/4"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€36.44
APPROVED VENDOR ZA0162-SS32 Standoff Round 18-8 5/16-18 x 1/2 - Pack Of 2 | AE3XFW 5GNN1 ZA0162-SS32Polish1/2"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€38.87
APPROVED VENDOR ZA0164-SS32 Standoff Round 18-8 5/16-18 x 3/4 - Pack Of 2 | AE3XFX 5GNN2 ZA0164-SS32Polish3/4"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€41.54
APPROVED VENDOR ZA0166-SS32 Standoff Round 18-8 5/16-18 x 1 - Pack Of 2 | AE3XFY 5GNN3 ZA0166-SS32Polish1"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€41.51
APPROVED VENDOR ZA0168-SS32 Standoff Round Stainless Steel 5/16-18 x 1 1/4 - Pack Of 2 | AE3XFZ 5GNN4 ZA0168-SS32Polish1/2"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€46.16
APPROVED VENDOR ZA0170-SS32 Standoff Round Stainless Steel 5/16-18 x 1 1/2 - Pack Of 2 | AE3XGA 5GNN5 ZA0170-SS32Polish1/2"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€47.91
APPROVED VENDOR ZA0172-SS32 Standoff Round 18-8 5/16-18 x 2 - Pack Of 2 | AE3XGB 5GNN6 ZA0172-SS32Polish3/4"5/16"-18-0.005" to +0.005"Stainless Steel3/4"Grade 18-82€49.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0168-SS32D Round Standoff, 5/16 In - 18 Thread Size, SS, 1 1/4 In Lg., 3/4 In O.D., 2 Pk
€59.39 /pack