Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0152-AL28 Standoff Round Aluminium 5/16-18 x 2 - Pack Of 2 | AE3VZY 5GHZ2

APPROVED VENDOR ZA0152-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 2 In Lg., 5/8 In O.D., Silver, 2 Pk

Item: AE3VZY Model: ZA0152-AL28Cross Ref: 5GHZ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishClear Anodized
Length2"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.5/8"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth3/4"
Thread Size5/16"-18
TypeFemale
Body Length2"
Body Thread Length3/4"
Outside Diameter5/8"
Outside Diameter Tolerance+/-0.005"
Overall Length2"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)3.3
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0140-AL28 Standoff Round Aluminium 5/16-18 x 1/4 - Pack Of 2 | AE3VZR 5GHY6 ZA0140-AL28Clear Anodized1/4"5/16"-18-0.005" to +0.005"Aluminum5/8"2€8.70
APPROVED VENDOR ZA0142-AL28 Standoff Round Aluminium 5/16-18 x 1/2 - Pack Of 2 | AE3VZT 5GHY7 ZA0142-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum5/8"2€17.12
APPROVED VENDOR ZA0144-AL28 Standoff Round Aluminium 5/16-18 x 3/4 - Pack Of 2 | AE3VZU 5GHY8 ZA0144-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum5/8"2€16.77
APPROVED VENDOR ZA0146-AL28 Standoff Round Aluminium 5/16-18 x 1 - Pack Of 2 | AE3VZV 5GHY9 ZA0146-AL28Clear Anodized1"5/16"-18-0.005" to +0.005"Aluminum5/8"2€18.04
APPROVED VENDOR ZA0148-AL28 Standoff Round Aluminium 5/16-18 x 1 1/4 - Pack Of 2 | AE3VZW 5GHZ0 ZA0148-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum5/8"2€18.55
APPROVED VENDOR ZA0150-AL28 Standoff Round Aluminium 5/16-18 x 1 1/2 - Pack Of 2 | AE3VZX 5GHZ1 ZA0150-AL28Clear Anodized1/2"5/16"-18-0.005" to +0.005"Aluminum5/8"2€24.54
APPROVED VENDOR ZA0154-AL28 Standoff Round Aluminium 5/16-18 x 3 - Pack Of 2 | AE3VZZ 5GHZ3 ZA0154-AL28Clear Anodized3/4"5/16"-18-0.005" to +0.005"Aluminum5/8"2€28.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0152-AL28 Round Standoff, 5/16 In - 18 Thread Size, Alu, 2 In Lg., 5/8 In O.D., Silver, 2 Pk
€27.36 /pack