Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR ZA0124-AL28 Standoff Round Aluminium 1/4-20 x 3/4 - Pack Of 2 | AE3VYE 5GHT4

APPROVED VENDOR ZA0124-AL28 Round Standoff, 1/4 In - 20 Thread Size, Alu, 3/4 In Lg., 1/2 In O.D., Silver, 2 Pk

Item: AE3VYE Model: ZA0124-AL28Cross Ref: 5GHT4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorSilver
FinishClear Anodized
Length3/4"
Length Tolerance-0.01" to +0.01"
MaterialAluminum
Outside Dia.1/2"
Outside Dia. Tolerance-0.005" to +0.005"
System Of MeasurementImperial
Tensile Strength55000 psi
Thread Depth3/4"
Thread Size1/4"-20
TypeFemale
Body Length3/4"
Body Thread Length3/4"
Outside Diameter1/2"
Outside Diameter Tolerance+/-0.005"
Overall Length3/4"
Overall Length Tolerance+/-0.01"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)2.79
HS code7616995090
Country of OriginUS

Product Variants

ProductModelFinishThread DepthThread SizeOutside Dia. ToleranceMaterialOutside Dia.Pkg. Qty.Price
APPROVED VENDOR ZA0120-AL28 Standoff Round Aluminium 1/4-20 x 1/4 - Pack Of 2 | AE3VYC 5GHT2 ZA0120-AL28Clear Anodized1/4"1/4"-20-0.005" to +0.005"Aluminum1/2"2€8.48
APPROVED VENDOR ZA0122-AL28 Standoff Round Aluminium 1/4-20 x 1/2 - Pack Of 2 | AE3VYD 5GHT3 ZA0122-AL28Clear Anodized1/2"1/4"-20-0.005" to +0.005"Aluminum1/2"2€14.37
APPROVED VENDOR ZA0126-AL28 Standoff Round Aluminium 1/4-20 x 1 Inch - Pack Of 2 | AE3VYF 5GHT5 ZA0126-AL28Clear Anodized1"1/4"-20-0.005" to +0.005"Aluminum1/2"2€15.36
APPROVED VENDOR ZA0128-AL28 Standoff Round Aluminium 1/4-20 x 1 1/4 - Pack Of 2 | AE3VYG 5GHT6 ZA0128-AL28Clear Anodized1/2"1/4"-20-0.005" to +0.005"Aluminum1/2"2€16.91
APPROVED VENDOR ZA0130-AL28 Standoff Round Aluminium 1/4-20 x 1 1/2 - Pack Of 2 | AE3VYH 5GHT7 ZA0130-AL28Clear Anodized1/2"1/4"-20-0.005" to +0.005"Aluminum1/2"2€18.11
APPROVED VENDOR ZA0132-AL28 Standoff Round Aluminium 1/4-20 x 2 Inch - Pack Of 2 | AE3VYJ 5GHT8 ZA0132-AL28Clear Anodized3/4"1/4"-20-0.005" to +0.005"Aluminum1/2"2€18.81
APPROVED VENDOR ZA0134-AL28 Standoff Round Aluminium 1/4-20 x 3 Inch - Pack Of 2 | AE3VYK 5GHT9 ZA0134-AL28Clear Anodized3/4"1/4"-20-0.005" to +0.005"Aluminum1/2"2€21.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR ZA0124-AL28 Round Standoff, 1/4 In - 20 Thread Size, Alu, 3/4 In Lg., 1/2 In O.D., Silver, 2 Pk
€15.34 /pack