Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9920 Countersunk Washer M4 16mm Outer Diameter - Pack Of 5 | AE6JBR 5TA48

APPROVED VENDOR Z9920 Countersunk Washer, M4 For Screw Size, Steel, 16 mm O.D., 3 mm Overall Ht., 5 Pk

Item: AE6JBR Model: Z9920Cross Ref: 5TA48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Washer
ColorBlack
Countersink Angle90°
FinishBlack Oxide
For Screw SizeM4
GradeNon Graded
HardnessRockwell C40
Height Tolerance-0.3 mm to +0.3 mm
Inside Dia.4.3 mm
MaterialSteel
Outside Dia.16 mm
Overall Height3 mm
System Of MeasurementMetric
For Use WithFlat And Oval Head Screws
Industry StandardsAMPG 2002 FIN.31
Material Grade/classUngraded
Maximum Inside Diameter4.3 mm
Outside Diameter16 mm
Rockwell HardnessC40
Thickness Tolerance+/-0.3 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)1.52
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFor Screw SizeOverall HeightOutside Dia.Countersink AngleHeight ToleranceHardnessColorPkg. Qty.Price
APPROVED VENDOR Z9921 Countersunk Washer M4 20mm Outer Diameter - Pack Of 5 | AE6JBT 5TA49 Z9921M43 mm20 mm90°-0.3 mm to +0.3 mmRockwell C40Black5€23.09
APPROVED VENDOR Z9922 Countersunk Washer M5 22mm Outer Diameter - Pack Of 5 | AE6JBU 5TA50 Z9922M53.5 mm22 mm90°-0.3 mm to +0.3 mmRockwell C40Black5€31.49
APPROVED VENDOR Z9923 Countersunk Washer M5 25mm Outer Diameter - Pack Of 5 | AE6JBV 5TA51 Z9923M53.5 mm25 mm90°-0.3 mm to +0.3 mmRockwell C40Black5€44.52
APPROVED VENDOR Z9924 Countersunk Washer M5 28mm Od | AE6JBW 5TA52 Z9924M53.5 mm28 mm90°-0.3 mm to +0.3 mmRockwell C40Black1€8.10
APPROVED VENDOR Z9925 Countersunk Washer M6 32mm Od | AE6JBX 5TA53 Z9925M64 mm32 mm90°-0.3 mm to +0.3 mmRockwell C40Black1€12.72
APPROVED VENDOR Z9926 Countersunk Washer M6 36mm Od | AE6JBY 5TA54 Z9926M64 mm36 mm90°-0.3 mm to +0.3 mmRockwell C40Black1€13.27
APPROVED VENDOR Z9927 Countersunk Washer M6 40mm Od | AE6JBZ 5TA55 Z9927M65 mm40 mm90°-0.3 mm to +0.3 mmRockwell C40Black1€15.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9920 Countersunk Washer, M4 For Screw Size, Steel, 16 mm O.D., 3 mm Overall Ht., 5 Pk
€23.93 /pack