Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9526SET Spherical Washer Steel M12 24mm Outer Diameter Pr | AE6JAC 5TA12

APPROVED VENDOR Z9526SET Spherical Washer, M12 Fits Bolt Size, Steel, 13 mm Top I.D., 17 mm Radius, 2 Pk

Item: AE6JAC Model: Z9526SETCross Ref: 5TA12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Washer
Bottom Inside Dia.14.2 mm
Bottom Outside Dia.24 mm
FinishBlack Oxide
Fits Bolt SizesM12
HardnessRockwell C40
Includes1 Male Washer And 1 Female Washer
MaterialSteel
Radius17 mm
System Of MeasurementMetric
Thickness8 mm
Thickness Tolerance-0.2 mm to +0.2 mm
Top Inside Dia.13 mm
Top Outside Dia.24 mm
Washer TypeSpherical Washer Assembly
Bottom Washer Outside Diameter24 mm
For Screw SizeM12
Maximum Thickness8 mm
Minimum Thickness8 mm
Rockwell HardnessC40
Spherical Washer TypeSpherical Washer Assembly
Top Washer Inside Diameter13 mm
Top Washer Radius17 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)2.79
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesTop Inside Dia.Top Outside Dia.Bottom Inside Dia.Bottom Outside Dia.RadiusThicknessThickness TolerancePkg. Qty.Price
APPROVED VENDOR Z9450SET Spherical Washer 9/32 Id X5/8 Outer Diameter 1 Pair | AA9ZEG 1JYH6 Z9450SET1/4"9/32"5/8"5/16"5/8"3/4"3/16"-0.01" to +0.01"2€20.48
APPROVED VENDOR Z9454SET Spherical Washer 13/32 Idx7/8 Outer Diameter 1 Pair | AA9ZEH 1JYH7 Z9454SET3/8"13/32"7/8"7/16"7/8"1 1/4"1/4"-0.01" to +0.01"2€22.85
APPROVED VENDOR Z9458SET Spherical Washer 17/32 Id X1 1/8 Outer Diameter 1 Pr | AA9ZEJ 1JYH8 Z9458SET1/2"17/32"1 1/8"9/16"1 1/8"1 1/2"5/16"-0.01" to +0.01"2€13.90
APPROVED VENDOR Z9462SET Spherical Washer 21/32 Id X1 3/8 Outer Diameter 1 Pr | AA9ZEK 1JYH9 Z9462SET5/8"21/32"1 3/8"11/16"1 3/8"1 3/4"5/16"-0.01" to +0.01"2€15.19
APPROVED VENDOR Z9466SET Spherical Washer 25/32 Id X1 5/8 Outer Diameter 1 Pr | AA9ZEL 1JYJ1 Z9466SET3/4"25/32"1 5/8"13/16"1 5/8"2 1/4"3/8"-0.01" to +0.01"2€17.45
APPROVED VENDOR Z9470SET Spherical Washer 15/16 Id X1 3/4 Outer Diameter 1 Pr | AA9ZEM 1JYJ2 Z9470SET7/8"15/16"1 3/4"1"1 3/4"2 1/2"3/8"-0.01" to +0.01"2€22.42
APPROVED VENDOR Z9474SET Spherical Washer 1 1/16 Id x 2 Outer Diameter 1 Pair | AA9ZEN 1JYJ3 Z9474SET1"1 1/16"2"1 1/8"2"2 3/4"1/2"-0.01" to +0.01"2€29.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9526SET Spherical Washer, M12 Fits Bolt Size, Steel, 13 mm Top I.D., 17 mm Radius, 2 Pk
€14.72 /pack