Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR Z9522SET Spherical Washer Steel M8 17mm Outer Diameter Pr | AE6HEA 5RY98

APPROVED VENDOR Z9522SET Spherical Washer, M8 Fits Bolt Size, Steel, 17 mm Bottom O.D., 12 mm Radius, 2 Pk

Item: AE6HEA Model: Z9522SETCross Ref: 5RY98
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Washer
Bottom Inside Dia.9.6 mm
Bottom Outside Dia.17 mm
FinishBlack Oxide
Fits Bolt SizesM8
HardnessRockwell C40
Includes1 Male Washer And 1 Female Washer
MaterialSteel
Radius12 mm
System Of MeasurementMetric
Thickness5.6 mm
Thickness Tolerance-0.2 mm to +0.2 mm
Top Inside Dia.8.4 mm
Top Outside Dia.17 mm
Washer TypeSpherical Washer Assembly
Bottom Washer Outside Diameter17 mm
For Screw SizeM8
Maximum Thickness5.6 mm
Minimum Thickness5.6 mm
Rockwell HardnessC40
Spherical Washer TypeSpherical Washer Assembly
Top Washer Inside Diameter8.4 mm
Top Washer Radius12 mm

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)2.03
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesTop Inside Dia.Top Outside Dia.Bottom Inside Dia.Bottom Outside Dia.RadiusThicknessThickness TolerancePkg. Qty.Price
APPROVED VENDOR Z9450SET Spherical Washer 9/32 Id X5/8 Outer Diameter 1 Pair | AA9ZEG 1JYH6 Z9450SET1/4"9/32"5/8"5/16"5/8"3/4"3/16"-0.01" to +0.01"2€20.48
APPROVED VENDOR Z9454SET Spherical Washer 13/32 Idx7/8 Outer Diameter 1 Pair | AA9ZEH 1JYH7 Z9454SET3/8"13/32"7/8"7/16"7/8"1 1/4"1/4"-0.01" to +0.01"2€22.85
APPROVED VENDOR Z9458SET Spherical Washer 17/32 Id X1 1/8 Outer Diameter 1 Pr | AA9ZEJ 1JYH8 Z9458SET1/2"17/32"1 1/8"9/16"1 1/8"1 1/2"5/16"-0.01" to +0.01"2€13.90
APPROVED VENDOR Z9462SET Spherical Washer 21/32 Id X1 3/8 Outer Diameter 1 Pr | AA9ZEK 1JYH9 Z9462SET5/8"21/32"1 3/8"11/16"1 3/8"1 3/4"5/16"-0.01" to +0.01"2€15.19
APPROVED VENDOR Z9466SET Spherical Washer 25/32 Id X1 5/8 Outer Diameter 1 Pr | AA9ZEL 1JYJ1 Z9466SET3/4"25/32"1 5/8"13/16"1 5/8"2 1/4"3/8"-0.01" to +0.01"2€17.45
APPROVED VENDOR Z9470SET Spherical Washer 15/16 Id X1 3/4 Outer Diameter 1 Pr | AA9ZEM 1JYJ2 Z9470SET7/8"15/16"1 3/4"1"1 3/4"2 1/2"3/8"-0.01" to +0.01"2€22.42
APPROVED VENDOR Z9474SET Spherical Washer 1 1/16 Id x 2 Outer Diameter 1 Pair | AA9ZEN 1JYJ3 Z9474SET1"1 1/16"2"1 1/8"2"2 3/4"1/2"-0.01" to +0.01"2€29.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9522SET Spherical Washer, M8 Fits Bolt Size, Steel, 17 mm Bottom O.D., 12 mm Radius, 2 Pk
€10.36 /pack