Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9426SS Flat Washer Slotted 18-8 Stainless Steel Fits 3/8 In | AA9ZDN 1JYF7

APPROVED VENDOR Z9426SS Slotted Washer, 3/8 In Fits Bolt Size, Flat, 1 3/4 In O.D., Plain

Item: AA9ZDN Model: Z9426SSCross Ref: 1JYF7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Washer
FinishPlain
Fits Bolt Sizes3/8"
GradeGrade 18-8
HardnessRockwell B85-B95
MaterialStainless Steel
Outside Dia.1 3/4"
Slot Width13/32"
System Of MeasurementImperial
Thickness3/8"
Thickness Tolerance-0.01" to +0.01"
Washer TypeSlotted Flat Washer

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)3.3
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesOutside Dia.ThicknessSlot WidthThickness ToleranceHardnessWasher TypeMaterialPrice
APPROVED VENDOR Z9420SS Flat Washer Slotted 18-8 Stainless Steel Fits #10 | AA9ZDH 1JYF2 Z9420SS1/4"3/4"1/4"9/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€9.00
APPROVED VENDOR Z9421SS Flat Washer Slotted 18-8 Stainless Steel Fits 1/4 In | AA9ZDJ 1JYF3 Z9421SS1/4"1"1/4"9/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€9.91
APPROVED VENDOR Z9422SS Flat Washer Slotted 18-8 Stainless Steel Fits 5/16 In | AA9ZDK 1JYF4 Z9422SS5/16"1 1/4"5/16"11/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€13.18
APPROVED VENDOR Z9424SS Flat Washer Slotted 18-8 Stainless Steel Fits 3/8 In | AA9ZDL 1JYF5 Z9424SS3/8"1 1/4"3/8"13/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€13.94
APPROVED VENDOR Z9425SS Flat Washer Slotted 18-8 Stainless Steel Fits 3/8 In | AA9ZDM 1JYF6 Z9425SS3/8"1 1/2"3/8"13/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€16.86
APPROVED VENDOR Z9428SS Flat Washer Slotted 18-8 Stainless Steel Fits 7/16 In | AA9ZDP 1JYF8 Z9428SS1/2"1 7/8"3/8"17/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€19.89
APPROVED VENDOR Z9429SS Flat Washer Slotted 18-8 Stainless Steel Fits 1/2 In | AA9ZDQ 1JYF9 Z9429SS1/2"2 1/4"3/8"17/32"-0.01" to +0.01"Rockwell B85-B95Slotted Flat WasherStainless Steel€19.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9426SS Slotted Washer, 3/8 In Fits Bolt Size, Flat, 1 3/4 In O.D., Plain
€24.54 /unit