Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9425 Flat Washer Slotted Black Oxide Fits 3/8in | AE6HDH 5RY82

APPROVED VENDOR Z9425 Slotted Washer, 3/8 In Fits Bolt Size, Flat, 1 1/2 In O.D., Steel

Item: AE6HDH Model: Z9425Cross Ref: 5RY82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Washer
FinishBlack Oxide
Fits Bolt Sizes3/8"
HardnessRockwell C40
MaterialSteel
Outside Dia.1 1/2"
Slot Width13/32"
System Of MeasurementImperial
Thickness3/8"
Thickness Tolerance-0.015" to +0.015"
Washer TypeSlotted Flat Washer
Maximum Thickness3/8"
Minimum Thickness3/8"
Outside Diameter1 1/2"
Rockwell HardnessC40 Surface

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesOutside Dia.ThicknessSlot WidthThickness ToleranceHardnessWasher TypeMaterialPrice
APPROVED VENDOR Z9420 Flat Washer Slotted Black Oxide Fits #10 | AE6HDD 5RY78 Z94201/4"3/4"1/4"9/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€7.26
APPROVED VENDOR Z9421 Flat Washer Slotted Black Oxide Fits #10 | AE6HDE 5RY79 Z94211/4"1"1/4"9/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€7.62
APPROVED VENDOR Z9422 Flat Washer Slotted Black Oxide Fits 5/16in | AE6HDF 5RY80 Z94225/16"1 1/4"5/16"11/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€9.60
APPROVED VENDOR Z9424 Flat Washer Slotted Black Oxide Fits 3/8in | AE6HDG 5RY81 Z94243/8"1 1/4"3/8"13/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€10.55
APPROVED VENDOR Z9426 Flat Washer Slotted Black Oxide Fits 3/8in | AE6HDJ 5RY83 Z94263/8"1 3/4"3/8"13/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€9.88
APPROVED VENDOR Z9428 Flat Washer Slotted Black Oxide Fits 1/2in | AE6HDK 5RY84 Z94281/2"1 7/8"3/8"17/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€12.18
APPROVED VENDOR Z9429 Flat Washer Slotted Black Oxide Fits 1/2in | AE6HDL 5RY85 Z94291/2"2 1/4"3/8"17/32"-0.015" to +0.015"Rockwell C40Slotted Flat WasherSteel€14.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9425 Slotted Washer, 3/8 In Fits Bolt Size, Flat, 1 1/2 In O.D., Steel
€11.64 /unit