Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9283 Flat Washer Thick Yellow Zinc Fits 1-1/2 In | AE6HDC 5RY77

APPROVED VENDOR Z9283 Thick Washer, 1 1/2 In Fits Bolt Size, Std, 1.563 In I.D., 3 In O.D.

Item: AE6HDC Model: Z9283Cross Ref: 5RY77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThick Washer
FinishYellow Zinc Plated
Fits Bolt Sizes1 1/2"
HardnessRockwell C43
Inside Dia.1.563"
MaterialSteel
Outside Dia.3"
System Of MeasurementImperial
Thickness1/4"
Thickness Tolerance-0.02" to +0.005"
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw Size1 1/2"
Inside Diameter1.563"
Inside Diameter Tolerance+/-0.01"
Material Grade/classThrough Hardened
Maximum Thickness0.266"
Minimum Thickness0.234"
Outside Diameter3"
Outside Diameter Tolerance+/-0.01"
Rockwell HardnessC43

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)7.62
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR M38211.030.0001 Flat Washer Steel Fits M3 - Pack Of 100 | AB8EWP 25DL16 M38211.030.0001M33.2 mm9 mm0.8 mm----58°F to +302°F100€1.13
APPROVED VENDOR M38211.040.0001 Flat Washer Steel Fits M4 - Pack Of 100 | AB8EWQ 25DL17 M38211.040.0001M44.3 mm12 mm1 mm----58°F to +302°F100€1.44
APPROVED VENDOR M38211.050.0001 Flat Washer Steel Fits M5 - Pack Of 100 | AB8EWR 25DL18 M38211.050.0001M55.3 mm15 mm1.2 mm----58°F to +302°F100€2.07
APPROVED VENDOR M38211.060.0001 Flat Washer Steel Fits M6 - Pack Of 100 | AB8EWT 25DL19 M38211.060.0001M66.4 mm18 mm1.6 mm----58°F to +302°F100€3.06
APPROVED VENDOR M38211.070.0001 Flat Washer Steel Fits M7 - Pack Of 100 | AB8EWU 25DL20 M38211.070.0001M77.4 mm22 mm2 mm----58°F to +302°F100€6.95
APPROVED VENDOR M38211.080.0001 Flat Washer Steel Fits M8 - Pack Of 100 | AB8EWV 25DL21 M38211.080.0001M88.4 mm24 mm2 mm----58°F to +302°F100€6.16
APPROVED VENDOR M38211.100.0001 Flat Washer Steel Fits M10 - Pack Of 100 | AB8EWW 25DL22 M38211.100.0001M1010.5 mm30 mm2.5 mm----58°F to +302°F100€11.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9283 Thick Washer, 1 1/2 In Fits Bolt Size, Std, 1.563 In I.D., 3 In O.D.
€10.20 /unit