Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z9208BR Flat Washer Thick Brass Fits 1 In | AE6HBV 5RY47

APPROVED VENDOR Z9208BR Extra Thick Washer, 1 In Fits Bolt Size, Std, 1.031 In I.D., Plain, Brass

Item: AE6HBV Model: Z9208BRCross Ref: 5RY47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Thick Washer
FinishPlain
Fits Bolt Sizes1"
HardnessRockwell B50
Inside Dia.1.031"
MaterialBrass
Outside Dia.2"
System Of MeasurementImperial
Tensile Strength58000 psi
Thickness9/32"
Thickness Tolerance-0.02" to +0.005"
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)5.08
HS code7415390000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR Z9094BR Flat Washer Thick Brass Fits #10 - Pack Of 5 | AE6GEU 5RU46 Z9094BR#100.203"1/2"3/32"-0.004" to +0.005"Rockwell B5058000 psi5€16.35
APPROVED VENDOR Z9095BR Flat Washer Thick Brass Fits 1/4 Inch - Pack Of 5 | AE6GEX 5RU49 Z9095BR1/4"9/32"5/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€15.03
APPROVED VENDOR Z9096BR Flat Washer Thick Brass Fits 5/16 Inch Pk5 | AE6GFA 5RU52 Z9096BR5/16"11/32"3/4"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€16.04
APPROVED VENDOR Z9097BR Flat Washer Thick Brass Fits 3/8 Inch - Pack Of 5 | AE6GFD 5RU55 Z9097BR3/8"13/32"7/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€13.06
APPROVED VENDOR Z9099BR Flat Washer Thick Brass Fits 1/2 Inch - Pack Of 5 | AE6GFJ 5RU60 Z9099BR1/2"17/32"1 1/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€22.45
APPROVED VENDOR Z9100BR Flat Washer Thick Brass Fits 5/8 Inch - Pack Of 5 | AE6GFM 5RU63 Z9100BR5/8"21/32"1 3/8"1/8"-0.004" to +0.005"Rockwell B5058000 psi5€23.67
APPROVED VENDOR Z9101BR Flat Washer Thick Brass Fits 3/4 Inch - Pack Of 5 | AE6GFQ 5RU66 Z9101BR3/4"0.781"1 5/8"5/32"-0.02" to +0.005"Rockwell B5058000 psi5€21.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z9208BR Extra Thick Washer, 1 In Fits Bolt Size, Std, 1.031 In I.D., Plain, Brass
€9.52 /unit