Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z8958D Washer Square Diamond Galvanised Fits 3/4 Inch - Pack Of 2 | AA9YWY 1JUV4

APPROVED VENDOR Z8958D Square Washer, 3/4 In Fits Bolt Size, Diamond, 0.812 In I.D., 2 In O.D., 2 Pk

Item: AA9YWY Model: Z8958DCross Ref: 1JUV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Washer
FinishGalvanized
Fits Bolt Sizes3/4"
HardnessRockwell B55
Inside Dia.0.812"
MaterialSteel
Outside Dia.2"
System Of MeasurementImperial
Thickness1/4"
Washer TypeDiamond Washer

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)5.33
HS code7318160085
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessHardnessWasher TypeMaterialFinishPkg. Qty.Price
APPROVED VENDOR Z8950D Washer Square Diamond Galvanised Fits 1/4 Inch - Pack Of 2 | AA9YWU 1JUT9 Z8950D1/4"5/16"2"1/4"Rockwell B55Diamond WasherSteelGalvanized2€15.51
APPROVED VENDOR Z8952D Washer Square Diamond Galvanised Fits 3/8 Inch - Pack Of 2 | AA9YWV 1JUV1 Z8952D3/8"7/16"2"1/4"Rockwell B55Diamond WasherSteelGalvanized2€15.51
APPROVED VENDOR Z8954D Washer Square Diamond Galvanised Fits 1/2 Inch - Pack Of 2 | AA9YWW 1JUV2 Z8954D1/2"9/16"2"1/4"Rockwell B55Diamond WasherSteelGalvanized2€16.14
APPROVED VENDOR Z8956D Washer Square Diamond Galvanised Fits 5/8 Inch - Pack Of 2 | AA9YWX 1JUV3 Z8956D5/8"11/16"2"1/4"Rockwell B55Diamond WasherSteelGalvanized2€16.14
APPROVED VENDOR Z8962D Square Washer Diamond Galvanised Fits 1 Inch - Pack Of 2 | AA9YWZ 1JUV5 Z8962D1"1 1/16"2"1/4"Rockwell B55Diamond WasherSteelGalvanized2€16.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z8958D Square Washer, 3/4 In Fits Bolt Size, Diamond, 0.812 In I.D., 2 In O.D., 2 Pk
€17.85 /pack