We use cookies and similar tools necessary to enable you to make purchases and enhance your shopping experiences. We also use them to understand how customers use our services (for example, by measuring site visits) so we can make improvements. You can read our Cookie Policy for more information.
Strictly Necessary Cookies
Always Active
These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimisation cookies to test new features and designs on our website. The information collected helps us improve our website and our customers' experience.
Advertising
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
Recommendations
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
Functionality
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
Analytics
These cookies help us improve our website by collecting and reporting information on how you use it.
Flat Shipping at €24.99 + VAT€24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
€77.49 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
Item
Architectural Sex Bolt
Barrel Dia.
5/16"
Barrel Length
3"
Barrel Thread Depth
3/4"
Drive Type
Phillips
Finish
Plain
Grade
Grade 316
Grip Size
3"
Hardness
Rockwell B80
Head Dia.
1/2"
Head Height
1/8"
Head Style
Truss
Material
Stainless Steel
Resistance Properties
Acid Resistant, Alkali Resistant, Chloride Resistant, Corrosion Resistant, Salt Water Resistant, Solvent Resistant