Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z1772 Architectural Bolt Stainless Steel Button 1/2 x 1/2in | AB6BFW 20X964

APPROVED VENDOR Z1772 Architectural Bolt, 3/8 In - 16 Thread Size, Plain, 7/8 In Head Dia., Hex Socket, Button

Item: AB6BFW Model: Z1772Cross Ref: 20X964
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArchitectural Sex Bolt
Drive Size5/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B85
Head Dia.7/8"
Head StyleButton
MaterialStainless Steel
Resistance PropertiesCorrosion Resistant
System Of MeasurementImperial
Tensile Strength90000 psi
Thread Size3/8"-16
TypeMale Shoulder Screw
Barrel Head StyleButton
Dimensional StandardsAMPG 2000 SB.05
Head Diameter7/8"
Head Height1/4"
Made In North AmericaYes
Material Quality StandardsASTM A582
Rockwell HardnessB83
Screw Drive StyleSocket
Screw Head StyleButton
Screw Minimum Thread Length1/2"
Screw Size3/8"

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Details:

    • Screw Shoulder Dia. (1/2")
    • Screw Shoulder Length (1/2")

Product Variants

ProductModelThread SizeHead Dia.Drive SizeTypeHardnessTensile StrengthGradeResistance PropertiesPrice
APPROVED VENDOR Z1768 Architectural Bolt Stainless Steel Button 1/4 x 1/4in | AB6BFR 20X960 Z1768#10-247/16"5/32"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€9.35
APPROVED VENDOR Z1769 Architectural Bolt Stainless Steel Button 1/4 x 1/2in | AB6BFT 20X961 Z1769#10-247/16"5/32"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€12.19
APPROVED VENDOR Z1624 Architectural Bolt Stainless Steel Button 3/8 x 1/4in | AB6BFU 20X962 Z16241/4"-2021/32"7/32"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€13.55
APPROVED VENDOR Z1770 Architectural Bolt Stainless Steel Button 3/8 x 1/2in | AB6BFV 20X963 Z17701/4"-2021/32"7/32"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€18.00
APPROVED VENDOR Z1774 Architectural Bolt Stainless Steel Button 1/2 x 1in | AB6BFX 20X965 Z17743/8"-167/8"5/16"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€22.63
APPROVED VENDOR Z1776 Architectural Bolt Stainless Steel Button 1/2 x 1 1/2in | AB6BFY 20X966 Z17763/8"-167/8"5/16"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€25.63
APPROVED VENDOR Z1778 Architectural Bolt Stainless Steel Button 5/8 x 1/2in | AB6BFZ 20X967 Z17781/2"-131"3/8"Male Shoulder ScrewRockwell B8590000 psiGrade 18-8Corrosion Resistant€26.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z1772 Architectural Bolt, 3/8 In - 16 Thread Size, Plain, 7/8 In Head Dia., Hex Socket, Button
€16.92 /unit