Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z1063SS Thumb Screw Knurled 1/4-20x5/8 L 18-8 Ss | AE6DCZ 5PY64

APPROVED VENDOR Z1063SS Thumb Screw, 1/4 In - 20 Thread Size, 5/8 In Lg., 1/4 In Head Ht., Plain, Knurled

Item: AE6DCZ Model: Z1063SSCross Ref: 5PY64
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishPlain
GradeGrade 18-8
Grip StyleKnurled
HardnessRockwell B85-B95
Head Dia.1"
Head Height1/4"
Head StyleFlat
Head TypeKnurled
Length5/8"
MaterialStainless Steel
Shoulder Dia.1/2"
Shoulder Length3/8"
System Of MeasurementImperial
Tensile Strength90000 psi
Thread FitClass 2A
Thread Length3/8"
Thread Size1/4"-20
Thread StyleFully Threaded
TypeThumb Screw
Fastener Length1"
FeaturesStraight Knurl
Finish TypePlain
For Use In SystemsJig and Fixture Component
Head Material18-8 Stainless Steel
Head ProfileKnurled
Head ShapeRound
Head Thickness1"
Head Width1"
Includes NutNo
Made In North AmericaYes
Material Quality StandardsASTM A582
Material TypeStainless Steel
Maximum Head Height1/4"
Overall Length1"
Rockwell HardnessB83
Screw Size1/4"
Shoulder Diameter1/2"
Tip Material18-8 Stainless Steel

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7318158082
Country of OriginUS

Product Variants

ProductModelThread SizeHead StyleHead Dia.TypeHardnessTensile StrengthThread StyleGradePkg. Qty.Price
APPROVED VENDOR Z0687 Thumb Screw Knurled 1/4-20x1 1/2 Inch - Pack Of 2 | AA9YWE 1JUR5 Z06871/4"-20Thumb0.688"Thumb ScrewRockwell B8390000 psiFully ThreadedGrade 18-82€24.22
APPROVED VENDOR Z0688 Thumb Screw Knurled 1/4-20x2 1/2 Inch - Pack Of 2 | AA9YWF 1JUR6 Z06881/4"-20Thumb0.688"Thumb ScrewRockwell B8390000 psiFully ThreadedGrade 18-82€17.96
APPROVED VENDOR Z2180 Thumb Screw Knurled 10-24x1 1/4 Inch Ss | AA9YWG 1JUR7 Z2180#10-24Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€13.86
APPROVED VENDOR Z2182 Thumb Screw Knurled 10-24x1 5/8 Inch Ss | AA9YWH 1JUR8 Z2182#10-24Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€14.01
APPROVED VENDOR Z2186 Thumb Screw Knurled 1/4-20x1 Inch 18-8 Ss | AA9YWK 1JUT1 Z21861/4"-20Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€16.10
APPROVED VENDOR Z2188 Thumb Screw Knurled 1/4-20x2 1/2 Inch Ss | AA9YWL 1JUT2 Z21881/4"-20Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€17.78
APPROVED VENDOR Z2190 Thumb Screw Knurled 5/16-18x1 1/2 Inch Ss | AA9YWM 1JUT3 Z21905/16"-18Thumb3/8"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€18.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z1063SS Thumb Screw, 1/4 In - 20 Thread Size, 5/8 In Lg., 1/4 In Head Ht., Plain, Knurled
€23.13 /unit