Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0610-SS32 Standoff Edge 18-8 Brite 1/4 Inch Panel | AE4DAV 5JKZ0

APPROVED VENDOR Z0610-SS32 Edge Mount Standoff, 5/16 In - 18 Thread Size, Silver, 1/4 In Panel Size, Polished

Item: AE4DAV Model: Z0610-SS32Cross Ref: 5JKZ0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Mount Standoff
ColorSilver
Dia. Tolerance-0.025" to 0"
FinishPolish
GradeGrade 18-8
IncludesCap And Hardware
Length1 1/16"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Outside Dia.1 1/4"
Panel Size1/4"
Slot Depth5/8"
System Of MeasurementImperial
Tensile Strength80000 psi
Thread Size5/16"-18
TypeEdge

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)3.56
Ship length (cm)11.43
Ship width (cm)10.92
HS code7326908588
Country of OriginUS

Product Variants

ProductModelPanel SizeThread SizeMaterialFinishOutside Dia.IncludesSlot DepthTensile StrengthPrice
APPROVED VENDOR Z0615-SS32 Standoff Edge 18-8 Brite 3/8 Inch Panel | AE4DAX 5JKZ4 Z0615-SS323/8"5/16"-18Stainless SteelPolish1 1/4"Cap And Hardware5/8"80000 psi€54.01
APPROVED VENDOR Z0620-SS32 Standoff Edge 18-8 Brite 1/2 Inch Panel | AE4DAZ 5JKZ8 Z0620-SS321/2"5/16"-18Stainless SteelPolish1 1/4"Cap And Hardware5/8"80000 psi€55.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z0610-SS32 Edge Mount Standoff, 5/16 In - 18 Thread Size, Silver, 1/4 In Panel Size, Polished
€55.84 /unit