Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0463-316 Fender Washer 316 Stainless Steel Fits 1/4 Inch - Pack Of 10 | AD6UKD 4ARN8

APPROVED VENDOR Z0463-316 Fender Washer, 1/4 In Fits Bolt Size, Oversized, 9/32 In I.D., 0.062 In Thk., 10 Pk

Item: AD6UKD Model: Z0463-316Cross Ref: 4ARN8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFender Washer
FinishPlain
Fits Bolt Sizes1/4"
GradeGrade 316
HardnessRockwell B80
Inside Dia.9/32"
MaterialStainless Steel
Outside Dia.2"
System Of MeasurementImperial
Tensile Strength75000 psi
Thickness1/16"
Thickness Tolerance-0.004" to +0.005"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size1/4"
Inside Diameter0.281"
Inside Diameter Tolerance+/-0.01"
Material Quality StandardsASTM A276
Maximum Thickness0.073"
Minimum Thickness0.053"
Outside Diameter2"
Outside Diameter Tolerance+/-0.01"
Rockwell HardnessB83

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)5.08
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceTensile StrengthHardnessColorPkg. Qty.Price
APPROVED VENDOR U55530.013.0001 Fender Washer Standard Stainless Steel #6 - Pack Of 50 | AB7EAP 22UE98 U55530.013.0001#65/32"9/16"0.047"----50€3.37
APPROVED VENDOR U55530.018.0125 Fender Washer Standard Stainless Steel #10 - Pack Of 50 | AB7EAQ 22UF05 U55530.018.01253/16"0.223"1 1/4"0.047"-Not Applicable--50€20.36
APPROVED VENDOR U55530.025.0001 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAR 22UF06 U55530.025.00011/4"9/32"1/2"0.047"----50€3.19
APPROVED VENDOR U55530.025.0002 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAT 22UF07 U55530.025.00021/4"9/32"9/16"0.063"----50€22.73
APPROVED VENDOR U55530.025.0087 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAU 22UF08 U55530.025.00871/4"0.285"7/8"0.063"-Not Applicable--50€10.21
APPROVED VENDOR U55530.025.0100 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAV 22UF09 U55530.025.01001/4"0.285"1"0.047"-Not Applicable--50€8.99
APPROVED VENDOR U55530.025.0125 Fender Washer Standard Stainless Steel 1/4 Inch - Pack Of 50 | AB7EAW 22UF10 U55530.025.01251/4"0.285"1 1/4"0.047"-Not Applicable--50€17.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z0463-316 Fender Washer, 1/4 In Fits Bolt Size, Oversized, 9/32 In I.D., 0.062 In Thk., 10 Pk
€31.67 /pack