Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR Z0425-SS Panel Nut 1/4-32 Hex Stainless - Pack Of 2 | AA9YNX 1JLW4

APPROVED VENDOR Z0425-SS Panel Nut, 1/4 In - 32 Thread Size, Hex Socket, 7/16 In Wd., 7/32 In Ht., Pln, Gr. 18-8, 2 Pk

Item: AA9YNX Model: Z0425-SSCross Ref: 1JLW4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Nut
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Height7/32"
MaterialStainless Steel
Nut TypeHex Socket
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 2B
Thread Size1/4"-32
Thread TypeExtra Fine
Width7/16"
ApplicationElectrical Switch Mounts
Hex TypeThin Hex
Hex Width7/16"
Material Grade/class18-8
Outside Diameter1/4"
Overall Height7/32"
ShapeHex

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)1.78
HS code7318160060
Country of OriginUS

Product Variants

ProductModelThread SizeHeightThread FitThread TypeHardnessNut TypeMaterialGradePkg. Qty.Price
APPROVED VENDOR Z0215 Panel Nut 1/8-27 Hex Stainless - Pack Of 2 | AA9YNC 1JLU4 Z02151/8"-271/8"Class 2B-Rockwell B60Hex SocketStainless SteelGrade 18-82€14.98
APPROVED VENDOR Z0216 Panel Nut 1/8-27 Hex Stainless - Pack Of 2 | AA9YND 1JLU5 Z02161/8"-273/16"Class 2B-Rockwell B60Hex SocketStainless SteelGrade 18-82€14.89
APPROVED VENDOR Z0218 Panel Nut 1/4-40 Hex Stainless - Pack Of 2 | AA9YNE 1JLU6 Z02181/4"-403/16"Class 2BSpecialRockwell B60Hex SocketStainless SteelGrade 18-82€15.32
APPROVED VENDOR Z0220 Panel Nut 3/8-32 Hex Stainless - Pack Of 2 | AA9YNF 1JLU7 Z02203/8"-323/32"Not RatedExtra FineRockwell B60Hex SocketStainless SteelGrade 18-82€10.38
APPROVED VENDOR Z0446-SS Panel Nut 7/16-28 Hex Stainless - Pack Of 2 | AA9YNG 1JLU8 Z0446-SS7/16"-283/32"Class 2BExtra FineRockwell B60Hex SocketStainless SteelGrade 18-82€27.39
APPROVED VENDOR Z0221 Panel Nut 3/8-32 Hex Stainless - Pack Of 2 | AA9YNH 1JLU9 Z02213/8"-321/2"Not RatedExtra FineRockwell B60Hex SocketStainless SteelGrade 18-82€11.25
APPROVED VENDOR Z0222 Panel Nut 3/8-32 Hex Stainless - Pack Of 2 | AA9YNJ 1JLV1 Z02223/8"-329/16"Not RatedExtra FineRockwell B60Hex SocketStainless SteelGrade 18-82€14.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR Z0425-SS Panel Nut, 1/4 In - 32 Thread Size, Hex Socket, 7/16 In Wd., 7/32 In Ht., Pln, Gr. 18-8, 2 Pk
€25.54 /unit