Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWGSK20-1 Key Stock Step 12 Inch Length | AE6ZKW 5WA56

APPROVED VENDOR WWGSK20-1 Step Key Stock, 3/4 In Top Wd., 3/8 In Top Step Ht., 5/8 In Bottom Wd., 3/16 In Lower Step Ht. Medium CS

Item: AE6ZKW Model: WWGSK20-1Cross Ref: 5WA56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Key Stock
Bottom Width5/8"
FinishZinc Plated
GradeGrade 1018
HardnessRockwell B85
Length12"
Length Tolerance-0.125"
Lower Step Height3/16"
MaterialMedium Carbon Steel
System Of MeasurementImperial
Tensile Strength64000 psi
Top Step Height3/8"
Top Width3/4"
Type1
ApplicationFor Use In Repaired Shaft Key Ways
Base Height0.375"
Material Grade/classGrade 1018
Product TypeStep Key Stock
Resistance PropertiesCorrosion Resistant
Rockwell HardnessB85
StandardsROHS COMPLIANT
Step Height0.188"
Step Height Tolerance+/-0.005"
Step Width0.625"
Step Width Tolerance+0/-0.003"
Width0.75"
Width Tolerance+0/-0.003"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)1.78
HS code7228608000
Country of OriginTW

Product Details:

    • Lower Step Height (In.) (3/16")

Product Variants

ProductModelMaterialFinishLength ToleranceGradeTensile StrengthHardnessTypePrice
APPROVED VENDOR WWGSK01-1 Key Stock Step 12 Inch Length | AE6ZKH 5WA44 WWGSK01-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€25.20
APPROVED VENDOR WWGSK07-1 Key Stock Step 12 Inch Length | AE6ZKK 5WA46 WWGSK07-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€26.67
APPROVED VENDOR WWGSK08-1 Key Stock Step 12 Inch Length | AE6ZKM 5WA48 WWGSK08-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€33.27
APPROVED VENDOR WWGSK12-1 Key Stock Step 12 Inch Length | AE6ZKP 5WA50 WWGSK12-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€59.03
APPROVED VENDOR WWGSK17-1 Key Stock Step 12 Inch Length | AE6ZKR 5WA52 WWGSK17-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€59.42
APPROVED VENDOR WWGSK19-1 Key Stock Step 12 Inch Length | AE6ZKU 5WA54 WWGSK19-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€72.81
APPROVED VENDOR WWGSK21-1 Key Stock Step 12 Inch Length | AE6ZKY 5WA58 WWGSK21-1Medium Carbon SteelZinc Plated-0.125"Grade 101864000 psiRockwell B851€75.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWGSK20-1 Step Key Stock, 3/4 In Top Wd., 3/8 In Top Step Ht., 5/8 In Bottom Wd., 3/16 In Lower Step Ht. Medium CS
€97.56 /unit