Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWGSK03-2 Key Stock Step 12 Inch Length | AE6ZLE 5WA64

APPROVED VENDOR WWGSK03-2 Step Key Stock, 3/16 In Top Wd., 3/32 In Top Step Ht., 1/4 In Bottom Wd., 1/8 In Lower Step Ht. Medium CS

Item: AE6ZLE Model: WWGSK03-2Cross Ref: 5WA64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Key Stock
Bottom Width1/4"
FinishZinc Plated
GradeGrade 1018
HardnessRockwell B85
Length12"
Length Tolerance-0.125"
Lower Step Height1/8"
MaterialMedium Carbon Steel
System Of MeasurementImperial
Tensile Strength64000 psi
Top Step Height3/32"
Top Width3/16"
Type2
ApplicationRepair Keyways In Gears, Sprockets, And Pulleys
Base Height0.125"
Material Grade/classGrade 1018
Product TypeStep Key Stock
Resistance PropertiesCorrosion Resistant
Rockwell HardnessB85
StandardsROHS COMPLIANT
Step Height0.094"
Step Height Tolerance+/-0.005"
Step Width0.188"
Step Width Tolerance+0/-0.003"
Width1/4"
Width Tolerance+0/-0.003"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)0.51
HS code7228608000
Country of OriginUS

Product Details:

    • Lower Step Height (In.) (1/8")

Product Variants

ProductModelGradeMaterialFinishLength ToleranceTensile StrengthHardnessTypePrice
APPROVED VENDOR WWGSK02-2 Key Stock Step 12 Inch Length | AE6ZLC 5WA62 WWGSK02-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€27.26
APPROVED VENDOR WWGSK04-2 Key Stock Step 12 Inch Length | AE6ZLG 5WA66 WWGSK04-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€23.83
APPROVED VENDOR WWGSK05-2 Key Stock Step 12 Inch Length | AE6ZLJ 5WA68 WWGSK05-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€27.25
APPROVED VENDOR WWGSK06-2 Key Stock Step 12 Inch Length | AE6ZLL 5WA70 WWGSK06-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€26.62
APPROVED VENDOR WWGSK09-2 Key Stock Step 12 Inch Length | AE6ZLN 5WA72 WWGSK09-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€48.64
APPROVED VENDOR WWGSK10-2 Key Stock Step 12 Inch Length | AE6ZLQ 5WA74 WWGSK10-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€38.17
APPROVED VENDOR WWGSK11-2 Key Stock Step 12 Inch Length | AE6ZLT 5WA76 WWGSK11-2Grade 1018Medium Carbon SteelZinc Plated-0.125"64000 psiRockwell B852€41.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWGSK03-2 Step Key Stock, 3/16 In Top Wd., 3/32 In Top Step Ht., 1/4 In Bottom Wd., 1/8 In Lower Step Ht. Medium CS
€29.20 /unit