Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG800303305 Keystock Undersized 12 Inch Length 3 x 3mm | AE6XZE 5VV98

APPROVED VENDOR WWG800303305 Key Stock, Undersized, SS, 3 mmx3 mm Size, 12 In Lg., Gr. 316, Plain

Item: AE6XZE Model: WWG800303305Cross Ref: 5VV98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
GradeGrade 316
HardnessRockwell B95
Height3 mm
Length12"
Length Tolerance-0.005 mm
MaterialStainless Steel
Size3 mm x 3 mm
System Of MeasurementImperial/Metric
Tensile Strength35000 psi
Thickness Tolerance-0.025 mm
TypeUndersized
Width3 mm
ApplicationMake Your Own Key
FeaturesMildly Magnetic
Product TypeUndersized Key Stock
Rockwell HardnessB95
StandardsDIN 178

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)0.51
HS code7222200000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG700404305 Keystock Undersized 12 Inch Length 4 x 4mm | AE6MVE 5UA96 WWG7004043054 mm-0.03 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€20.40
APPROVED VENDOR WWG700505305 Keystock Undersized 12 Inch Length 5 x 5mm | AE6MVF 5UA98 WWG7005053055 mm-0.03 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€26.59
APPROVED VENDOR WWG700606305 Key Stock Undersized 12 Inch Length 6 x 6mm | AE6NBQ 5UB10 WWG7006063056 mm-0.03 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€42.53
APPROVED VENDOR WWG700707305 Keystock Undersized 12 Inch Length 7 x 7mm | AE6NBR 5UB12 WWG7007073057 mm-0.036 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€35.65
APPROVED VENDOR WWG700807305 Keystock Undersized 12 Inch Length 7 x 8mm | AE6NBT 5UB14 WWG7008073058 mm-0.036 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€30.55
APPROVED VENDOR WWG700808305 Keystock Undersized 12 Inch Length 8 x 8mm | AE6NBU 5UB16 WWG7008083058 mm-0.036 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€49.79
APPROVED VENDOR WWG701008305 Keystock Undersized 12 Inch Length 8 x 10mm | AE6NBV 5UB18 WWG70100830510 mm-0.036 mm-0.005 mmRockwell B8035000 psiUndersizedStainless SteelPlain€48.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG800303305 Key Stock, Undersized, SS, 3 mmx3 mm Size, 12 In Lg., Gr. 316, Plain
€11.27 /unit