Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG700375075012 Key Stock Undersized 12 Inch Length 3/8 x 3/4 | AE6NQJ 5UE97

APPROVED VENDOR WWG700375075012 Key Stock, Undersized, SS, 3/8 Inx3/4 In Size, 12 In Lg., Gr. 18-8, Plain

Item: AE6NQJ Model: WWG700375075012Cross Ref: 5UE97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Height3/4"
Length12"
Length Tolerance-0.125"
MaterialStainless Steel
Size3/8" x 3/4"
System Of MeasurementImperial
Tensile Strength35000 psi
Thickness Tolerance-0.003"
TypeUndersized
Width3/8"
ApplicationMake Your Own Key
FeaturesMildly Magnetic
Material Quality StandardsASTM A484
Product TypeBilateral Key Stock
Rockwell HardnessHRB 82

Shipping Info:

Ship weight (kg) 0.4298
Ship height (cm)1.02
Ship length (cm)29.72
Ship width (cm)2.03
HS code7222200000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG700187018736 Keystock Undersized 36 Inch Length 3/16 x 3/16 | AE6LEY 5TU46 WWG7001870187363/16"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€22.57
APPROVED VENDOR WWG700250025036 Keystock Undersized 36 Inch Length 1/4 x 1/4 | AE6LFB 5TU49 WWG7002500250361/4"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€25.40
APPROVED VENDOR WWG700312031236 Keystock Undersized 36 Inch Length 5/16 x 5/16 | AE6LFC 5TU52 WWG7003120312365/16"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€41.50
APPROVED VENDOR WWG700375037536 Keystock Undersized 36 Inch Length 3/8 x 3/8 | AE6LFF 5TU55 WWG7003750375363/8"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€51.35
APPROVED VENDOR WWG700437043736 Keystock Undersized 36 Inch Length 7/16 x 7/16 | AE6LFJ 5TU58 WWG7004370437367/16"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€83.23
APPROVED VENDOR WWG700500050036 Keystock Undersized 36 Inch Length 1/2 x 1/2 | AE6LFM 5TU61 WWG7005000500361/2"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€87.51
APPROVED VENDOR WWG700625062536 Keystock Undersized 36 Inch Length 5/8 x 5/8 | AE6LFP 5TU64 WWG7006250625365/8"-0.002"-0.125"Rockwell B8035000 psiUndersizedStainless SteelPlain€144.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG700375075012 Key Stock, Undersized, SS, 3/8 Inx3/4 In Size, 12 In Lg., Gr. 18-8, Plain
€63.26 /unit