Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG361010305 Keystock Oversized 12 Inch Length 10 x 10mm | AE6YHD 5VY96

APPROVED VENDOR WWG361010305 Key Stock, Oversized, Low Carbon Steel, 10 mmx10 mm Size, 12 In Lg., Zn Plated

Item: AE6YHD Model: WWG361010305Cross Ref: 5VY96
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishZinc Plated
HardnessRockwell B85
Height10 mm
Length12"
Length Tolerance-0.005 mm
MaterialLow Carbon Steel
Size10 mm x 10 mm
System Of MeasurementImperial/Metric
Tensile Strength64000 psi
Thickness Tolerance+0.076 mm
TypeOversized
Width10 mm

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)1.02
HS code7228608000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG360062006212 Keystock Oversized 12 Inch Length 1/16 x 1/16 | AE6TNM 5UY72 WWG3600620062121/16"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€2.48
APPROVED VENDOR WWG360093009312 Keystock Oversized 12 Inch Length 3/32 x 3/32 | AE6TNN 5UY75 WWG3600930093123/32"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€3.28
APPROVED VENDOR WWG360125012512 Keystock Oversized 12 Inch Length 1/8 x 1/8 | AE6TNP 5UY78 WWG3601250125121/8"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€2.18
APPROVED VENDOR WWG360125018712 Keystock Oversized 12 Inch Length 1/8 x 3/16 | AE6TNQ 5UY81 WWG3601250187123/16"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€3.81
APPROVED VENDOR WWG360125025012 Keystock Oversized 12 Inch Length 1/8 x 1/4 | AE6TNR 5UY84 WWG3601250250121/4"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€10.93
APPROVED VENDOR WWG360125037512 Key Stock Oversized 12 Inch Length 1/8 x 3/8 | AE6TNT 5UY87 WWG3601250375123/8"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€14.43
APPROVED VENDOR WWG360125050012 Keystock Oversized 12 Inch Length 1/8 x 1/2 | AE6TNU 5UY90 WWG3601250500121/2"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€19.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG361010305 Key Stock, Oversized, Low Carbon Steel, 10 mmx10 mm Size, 12 In Lg., Zn Plated
€12.05 /unit