Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG360187025012 Keystock Oversized 12 Inch Length 3/16 x 1/4 | AE6UKF 5VA15

APPROVED VENDOR WWG360187025012 Key Stock, Oversized, Low Carbon Steel, 3/16 Inx1/4 In Size, 12 In Lg., Zn Plated

Item: AE6UKF Model: WWG360187025012Cross Ref: 5VA15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishZinc Plated
HardnessRockwell B85
Height1/4"
Length12"
Length Tolerance-0.125"
MaterialLow Carbon Steel
Size3/16" x 1/4"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.003"
TypeOversized
Width3/16"
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classGrade 1018, Grade 1045
Material Quality StandardsASTM A29
Product TypeOversized Key Stock
Resistance PropertiesCorrosion Resistant
Rockwell HardnessHRB 50

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)0.76
HS code7228608000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG360062006212 Keystock Oversized 12 Inch Length 1/16 x 1/16 | AE6TNM 5UY72 WWG3600620062121/16"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€2.48
APPROVED VENDOR WWG360093009312 Keystock Oversized 12 Inch Length 3/32 x 3/32 | AE6TNN 5UY75 WWG3600930093123/32"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€3.28
APPROVED VENDOR WWG360125012512 Keystock Oversized 12 Inch Length 1/8 x 1/8 | AE6TNP 5UY78 WWG3601250125121/8"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€2.18
APPROVED VENDOR WWG360125018712 Keystock Oversized 12 Inch Length 1/8 x 3/16 | AE6TNQ 5UY81 WWG3601250187123/16"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€3.81
APPROVED VENDOR WWG360125025012 Keystock Oversized 12 Inch Length 1/8 x 1/4 | AE6TNR 5UY84 WWG3601250250121/4"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€10.93
APPROVED VENDOR WWG360125037512 Key Stock Oversized 12 Inch Length 1/8 x 3/8 | AE6TNT 5UY87 WWG3601250375123/8"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€14.43
APPROVED VENDOR WWG360125050012 Keystock Oversized 12 Inch Length 1/8 x 1/2 | AE6TNU 5UY90 WWG3601250500121/2"+0.003"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelZinc Plated€19.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG360187025012 Key Stock, Oversized, Low Carbon Steel, 3/16 Inx1/4 In Size, 12 In Lg., Zn Plated
€4.18 /unit