Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG350250025012 Keystock Oversized 12 Inch Length 1/4 x 1/4 | AE6TMY 5UY33

APPROVED VENDOR WWG350250025012 Key Stock, Oversized, Low Carbon Steel, 1/4 Inx1/4 In Size, 12 In Lg., Plain

Item: AE6TMY Model: WWG350250025012Cross Ref: 5UY33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell B85
Height1/4"
Length12"
Length Tolerance-0.125"
MaterialLow Carbon Steel
Size1/4" x 1/4"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized
Width1/4"
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classGrade 1018, Grade 1045
Material Quality StandardsASTM A29
Product TypeOversized Key Stock
Rockwell HardnessB85

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)0.76
HS code7228608000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG350062006212 Keystock Oversized 12 Inch Length 1/16 x 1/16 | AE6TMR 5UY15 WWG3500620062121/16"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€1.98
APPROVED VENDOR WWG350093009312 Keystock Oversized 12 Inch Length 3/32 x 3/32 | AE6TMT 5UY18 WWG3500930093123/32"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€2.31
APPROVED VENDOR WWG350125012512 Key Stock Oversized 12 Inch Length 1/8 x 1/8 | AE6TMU 5UY21 WWG3501250125121/8"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€1.40
APPROVED VENDOR WWG350156015612 Keystock Oversized 12 Inch Length 5/32 x 5/32 | AE6TMV 5UY24 WWG3501560156125/32"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€1.61
APPROVED VENDOR WWG350187018712 Keystock Oversized 12 Inch Length 3/16 x 3/16 | AE6TMW 5UY27 WWG3501870187123/16"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€1.88
APPROVED VENDOR WWG350218021812 Keystock Oversized 12 Inch Length 7/32 x 7/32 | AE6TMX 5UY30 WWG3502180218127/32"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€2.37
APPROVED VENDOR WWG350281028112 Keystock Oversized 12 Inch Length 9/32 x 9/32 | AE6TMZ 5UY36 WWG3502810281129/32"+0.002"-0.125"Rockwell B8564000 psiOversizedLow Carbon SteelPlain€3.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG350250025012 Key Stock, Oversized, Low Carbon Steel, 1/4 Inx1/4 In Size, 12 In Lg., Plain
€2.21 /unit