Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG311210305 Key Stock Undersized 12 Inch Length 10 x 12mm | AE6MUK 5UA60

APPROVED VENDOR WWG311210305 Key Stock, Undersized, Medium Carbon Steel, 10 mmx12 mm Size, 12 In Lg., Zn Plated

Item: AE6MUK Model: WWG311210305Cross Ref: 5UA60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishZinc Plated
HardnessRockwell B85
Height12 mm
Length12"
Length Tolerance-0.005 mm
MaterialMedium Carbon Steel
Size10 mm x 12 mm
System Of MeasurementImperial/Metric
Tensile Strength64000 psi
Thickness Tolerance-0.043 mm
TypeUndersized
Width10 mm
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classUngraded
Product TypeUndersized Key Stock
Resistance PropertiesCorrosion Resistant
Rockwell HardnessB85

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)1.27
HS code7228608000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG310404305 Keystock Undersized 12 Inch Length 4 x 4mm | AE6MTQ 5UA25 WWG3104043054 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€3.28
APPROVED VENDOR WWG310505305 Keystock Undersized 12 Inch Length 5 x 5mm | AE6MTR 5UA27 WWG3105053055 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€3.40
APPROVED VENDOR WWG310805305 Key Stock Undersized 12 Inch Length 5 x 8mm | AE6MTT 5UA29 WWG3108053058 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€7.13
APPROVED VENDOR WWG310606305 Keystock Undersized 12 Inch Length 6 x 6mm | AE6MTU 5UA31 WWG3106063056 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€4.27
APPROVED VENDOR WWG311006305 Key Stock Undersized 12 Inch Length 6 x 10mm | AE6MTV 5UA33 WWG31100630510 mm-0.036 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€8.35
APPROVED VENDOR WWG311206305 Keystock Undersized 12 Inch Length 6 x 12mm | AE6MTW 5UA35 WWG31120630512 mm-0.043 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€9.89
APPROVED VENDOR WWG311406305 Keystock Undersized 12 Inch Length 6 x 14mm | AE6MTX 5UA37 WWG31140630514 mm-0.044 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelZinc Plated€9.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG311210305 Key Stock, Undersized, Medium Carbon Steel, 10 mmx12 mm Size, 12 In Lg., Zn Plated
€18.41 /unit