Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG310375037512 Keystock Undersized 12 Inch Length 3/8 x 3/8 | AE6XNF 5VU74

APPROVED VENDOR WWG310375037512 Key Stock, Undersized, Low Carbon Steel, 3/8 Inx3/8 In Size, 12 In Lg., Zn Plated

Item: AE6XNF Model: WWG310375037512Cross Ref: 5VU74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishZinc Plated
HardnessRockwell B85
Height3/8"
Length12"
Length Tolerance-0.125"
MaterialLow Carbon Steel
Size3/8" x 3/8"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance-0.002"
TypeUndersized
Width3/8"
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classGrade 1018, Grade 1045
Product TypeUndersized Key Stock
Rockwell HardnessHRB 50
StandardsASTM A29, ROHS COMPLIANT
Width Tolerance+0/-0.002"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)1.02
HS code7212303000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG310125012536 Keystock Undersized 1/8 x 1/8 Inch 36 Inch Length | AD7JRN 4ETJ1 WWG3101250125361/8"+0.0002"-0.125"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€3.40
APPROVED VENDOR WWG310125012572 Keystock Undersized 1/8 x 1/8 Inch 72 Inch Length | AD7JRP 4ETJ2 WWG3101250125721/8"+0.0002"-0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€6.63
RFQ
APPROVED VENDOR WWG310187018736 Keystock Undersized 3/16 x 3/16 Inch 36 Inch Length | AD7JRQ 4ETJ3 WWG3101870187363/16"+0.0002"-0.125"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€5.27
APPROVED VENDOR WWG310187018772 Keystock Undersized 3/16 x 3/16 Inch 72 Inch Length | AD7JRR 4ETJ4 WWG3101870187723/16"+0.0002"-0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€9.69
RFQ
APPROVED VENDOR WWG310250025036 Keystock Undersized 1/4 x 1/4 Inch 36 Inch Length | AD7JRT 4ETJ5 WWG3102500250361/4"+0.0002"-0.125"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€9.69
APPROVED VENDOR WWG310250025072 Keystock Undersized 1/4 x 1/4 Inch 72 Inch Length | AD7JRU 4ETJ6 WWG3102500250721/4"+0.0002"-0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€14.10
RFQ
APPROVED VENDOR WWG310312031236 Keystock Undersized 5/16 x 5/16 Inch 36 Inch Length | AD7JRV 4ETJ7 WWG3103120312365/16"+0.0002"-0.125"Rockwell B8670000 psiUndersizedLow Carbon SteelZinc Plated€12.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG310375037512 Key Stock, Undersized, Low Carbon Steel, 3/8 Inx3/8 In Size, 12 In Lg., Zn Plated
€6.44 /unit