APPROVED VENDOR WWG301250125072 Keystock Undersized 1 1/4 x 1 1/4 Inch 72 Inch Length | AD7JRL 4ETH8

APPROVED VENDOR WWG301250125072 Key Stock, Undersized, Low Carbon Steel, 1 1/4 Inx1 1/4 In Size, 72 In Lg., Plain

Item: AD7JRL Model: WWG301250125072Cross Ref: 4ETH8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€172.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell B86
Height1 1/4"
Length72"
Length Tolerance-0.25" to +0.25"
MaterialLow Carbon Steel
Size1 1/4" x 1 1/4"
System Of MeasurementImperial
Tensile Strength60000 psi
TypeUndersized
Width1 1/4"
ApplicationMake Your Own Key
Material Grade/classGrade 1018, Grade 1045
Product TypeUndersized Key Stock
Rockwell HardnessHRB 50

Shipping Info:

Ship weight (kg) 14.265
Ship height (cm)3.3
Ship length (cm)182.88
Ship width (cm)3.3
HS code7228608000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG300125012572 Keystock Undersized 1/8 x 1/8 Inch 72 Inch Length | AD7JRA 4ETG5 WWG3001250125721/8"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€5.28
RFQ
APPROVED VENDOR WWG300187018772 Keystock Undersized 3/16 x 3/16 Inch 72 Inch Length | AD7JRB 4ETG6 WWG3001870187723/16"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€6.25
RFQ
APPROVED VENDOR WWG300250025072 Keystock Undersized 1/4 x 1/4 Inch 72 Inch Length | AD7JRC 4ETG7 WWG3002500250721/4"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€9.56
RFQ
APPROVED VENDOR WWG300312031272 Keystock Undersized 5/16 x 5/16 Inch 72 Inch Length | AD7JRD 4ETG8 WWG3003120312725/16"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€15.07
RFQ
APPROVED VENDOR WWG300375037572 Keystock Undersized 3/8 x 3/8 Inch 72 Inch Length | AD7JRE 4ETG9 WWG3003750375723/8"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€18.80
RFQ
APPROVED VENDOR WWG300437043772 Keystock Undersized 7/16 x 7/16 Inch 72 Inch Length | AD7JRF 4ETH1 WWG3004370437727/16"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€20.94
RFQ
APPROVED VENDOR WWG300500050072 Keystock Undersized 1/2 x 1/2 Inch 72 Inch Length | AD7JRG 4ETH2 WWG3005000500721/2"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€24.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG301250125072 Key Stock, Undersized, Low Carbon Steel, 1 1/4 Inx1 1/4 In Size, 72 In Lg., Plain
€172.60 /unit