Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG3012101000 Keystock Undersized 1m L 10 x 12mm | AE6MFZ 5TY78

APPROVED VENDOR WWG3012101000 Key Stock, Undersized, Medium Carbon Steel, 10 mmx12 mm Size, 1m Lg., Plain

Item: AE6MFZ Model: WWG3012101000Cross Ref: 5TY78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell B85
Height12 mm
Length1m
Length Tolerance-0.005 mm
MaterialMedium Carbon Steel
Size10 mm x 12 mm
System Of MeasurementMetric
Tensile Strength64000 psi
Thickness Tolerance-0.043 mm
TypeUndersized
Width10 mm
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classUngraded
Product TypeUndersized Key Stock
Rockwell HardnessB85
Width Tolerance+0.000, -0.040 mm

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)1.02
Ship length (cm)100.08
Ship width (cm)1.27
HS code7228608000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG3004041000 Keystock Undersized 1m L 4 x 4mm | AE6MFD 5TY34 WWG30040410004 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€7.74
APPROVED VENDOR WWG3005051000 Keystock Undersized 1m L 5 x 5mm | AE6MFF 5TY37 WWG30050510005 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€9.05
APPROVED VENDOR WWG3008051000 Keystock Undersized 1m L 5 x 8mm | AE6MFH 5TY40 WWG30080510008 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€17.15
APPROVED VENDOR WWG3006061000 Keystock Undersized 1m L 6 x 6mm | AE6MFK 5TY43 WWG30060610006 mm-0.03 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€12.16
APPROVED VENDOR WWG3010061000 Keystock Undersized 1m L 6 x 10mm | AE6MFL 5TY46 WWG301006100010 mm-0.036 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€23.34
APPROVED VENDOR WWG3012061000 Keystock Undersized 1m L 6 x 12mm | AE6MFM 5TY49 WWG301206100012 mm-0.043 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€27.42
APPROVED VENDOR WWG3007071000 Keystock Undersized 1m L 7 x 7mm | AE6MFP 5TY55 WWG30070710007 mm-0.036 mm-0.005 mmRockwell B8564000 psiUndersizedMedium Carbon SteelPlain€14.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG3012101000 Key Stock, Undersized, Medium Carbon Steel, 10 mmx12 mm Size, 1m Lg., Plain
€48.66 /unit