Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG300562056236 Keystock Undersized 36 Inch Length 9/16 x 9/16 | AE6LGN 5TU97

APPROVED VENDOR WWG300562056236 Key Stock, Undersized, Low Carbon Steel, 9/16 Inx9/16 In Size, 36 In Lg., Plain

Item: AE6LGN Model: WWG300562056236Cross Ref: 5TU97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell B85
Height9/16"
Length36"
Length Tolerance-0.125"
MaterialLow Carbon Steel
Size9/16" x 9/16"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance-0.002"
TypeUndersized
Width9/16"
ApplicationMake Your Own Key
FeaturesMagnetic
Material Grade/classGrade 1018, Grade 1045
Material Quality StandardsASTM A29
Product TypeUndersized Key Stock
Rockwell HardnessHRB 50
Width Tolerance+0/-0.002"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)1.52
Ship length (cm)91.44
Ship width (cm)1.52
HS code7228608000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG300125012572 Keystock Undersized 1/8 x 1/8 Inch 72 Inch Length | AD7JRA 4ETG5 WWG3001250125721/8"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€5.28
RFQ
APPROVED VENDOR WWG300187018772 Keystock Undersized 3/16 x 3/16 Inch 72 Inch Length | AD7JRB 4ETG6 WWG3001870187723/16"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€6.25
RFQ
APPROVED VENDOR WWG300250025072 Keystock Undersized 1/4 x 1/4 Inch 72 Inch Length | AD7JRC 4ETG7 WWG3002500250721/4"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€9.56
RFQ
APPROVED VENDOR WWG300312031272 Keystock Undersized 5/16 x 5/16 Inch 72 Inch Length | AD7JRD 4ETG8 WWG3003120312725/16"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€15.07
RFQ
APPROVED VENDOR WWG300375037572 Keystock Undersized 3/8 x 3/8 Inch 72 Inch Length | AD7JRE 4ETG9 WWG3003750375723/8"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€18.80
RFQ
APPROVED VENDOR WWG300437043772 Keystock Undersized 7/16 x 7/16 Inch 72 Inch Length | AD7JRF 4ETH1 WWG3004370437727/16"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€20.94
RFQ
APPROVED VENDOR WWG300500050072 Keystock Undersized 1/2 x 1/2 Inch 72 Inch Length | AD7JRG 4ETH2 WWG3005000500721/2"--0.25" to +0.25"Rockwell B8670000 psiUndersizedLow Carbon SteelPlain€24.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG300562056236 Key Stock, Undersized, Low Carbon Steel, 9/16 Inx9/16 In Size, 36 In Lg., Plain
€26.63 /unit