Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG060312031212 Key Stock Undersized 12 Inch Length 5/16 x 5/16 | AE6RLX 5UU23

APPROVED VENDOR WWG060312031212 Key Stock, Bilateral Tol., Brass, 5/16 Inx5/16 In Size, 12 In Lg., Plain

Item: AE6RLX Model: WWG060312031212Cross Ref: 5UU23
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell 68F-80B
Height5/16"
Length12"
Length Tolerance-0.125"
MaterialBrass
Size5/16" x 5/16"
System Of MeasurementImperial
Tensile Strength108 psi to 150 psi
TypeBilateral Tolerance
Width5/16"
ApplicationMake Your Own Key
FeaturesNon Magnetic
Material Grade/classUngraded
Material Quality StandardsASTM B16
Product TypeBilateral Key Stock
Rockwell Hardness68F-80B

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.02
Ship length (cm)30.48
Ship width (cm)1.02
HS code7228608000
Country of OriginTW

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG060187018712 Key Stock Undersized 12 Inch Length 3/16 x 3/16 | AE6RLV 5UU19 WWG0601870187123/16"-0.002"-0.125"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€7.46
APPROVED VENDOR WWG060250025012 Key Stock Undersized 12 Inch Length 1/4 x 1/4 | AE6RLW 5UU21 WWG0602500250121/4"-0.0035" to +0.0035"-0.0035" to +0.0035"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€12.39
APPROVED VENDOR WWG060375037512 Keystock Undersized 12 Inch Length 3/8 x 3/8 | AE6RLY 5UU25 WWG0603750375123/8"-0.002"-0.125"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€19.94
APPROVED VENDOR WWG060437043712 Key Stock Undersized 12 Inch Length 7/16 x 7/16 | AE6RLZ 5UU27 WWG0604370437127/16"-0.002"-0.125"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€32.18
APPROVED VENDOR WWG060500050012 Keystock Undersized 12 Inch Length 1/2 x 1/2 | AE6RMA 5UU29 WWG0605000500121/2"-0.002"-0.125"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€41.04
APPROVED VENDOR WWG060625062512 Keystock Undersized 12 Inch Length 5/8 x 5/8 | AE6RMB 5UU31 WWG0606250625125/8"-0.002"-0.125"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€68.57
APPROVED VENDOR WWG061000100012 Keystock Undersized 12 Inch Length 1 x 1 In | AE6RMD 5UU35 WWG0610001000121"-0.003"-0.125"Rockwell 68F-80B108 psi to 150 psiBilateral ToleranceBrassPlain€127.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG060312031212 Key Stock, Bilateral Tol., Brass, 5/16 Inx5/16 In Size, 12 In Lg., Plain
€27.00 /unit