Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG040250025012 Keystock Undersized 12 Inch Length 1/4 x 1/4 | AE6RMG 5UU41

APPROVED VENDOR WWG040250025012 Key Stock, Bilateral Tol., Alu, 1/4 Inx1/4 In Size, 12 In Lg., Plain

Item: AE6RMG Model: WWG040250025012Cross Ref: 5UU41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell BHN30
Height1/4"
Length12"
Length Tolerance-0.125"
MaterialAluminum
Size1/4" x 1/4"
System Of MeasurementImperial
Tensile Strength18000 psi
Thickness Tolerance-0.002"
TypeBilateral Tolerance
Width1/4"
ApplicationMake Your Own Key
FeaturesNon Magnetic
Product TypeBilateral Key Stock
Rockwell HardnessBHN 30
Width Tolerance+/-0.008"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)30.48
Ship width (cm)0.51
HS code7228608000
Country of OriginUS

Product Variants

ProductModelHeightThickness ToleranceLength ToleranceHardnessTensile StrengthTypeMaterialFinishPrice
APPROVED VENDOR WWG040625062512 Keystock Undersized 12 Inch Length 5/8 x 5/8 | AE6RMK 5UU47 WWG0406250625125/8"-0.002"-0.125"Rockwell BHN3018000 psiBilateral ToleranceAluminumPlain€15.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG040250025012 Key Stock, Bilateral Tol., Alu, 1/4 Inx1/4 In Size, 12 In Lg., Plain
€7.65 /unit